Apply to be a TradeMaster!
Main product image of M18 Fuel 1" SDS Plus D-Handle Rotary Hammer Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1" SDS Plus D-Handle Rotary Hammer Kit

Brand:
Milwaukee
SKU:
2713-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 1" SDS Plus D-Handle Rotary Hammer Kit
Magnifying glass
Hover image to zoom
2713-22 has been discontinued
Discontinued August 11, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Brushless 1" SDS Plus D-Handle Rotary Hammer
Brand:
Milwaukee
SKU:2613-20
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1500 RPM

Description

–
Powered by FUEL technology, the M18 FUEL 1" SDS Plus D-Handle Rotary Hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee® POWERSTATE Brushless Motor Provides 1.7 ft-lbs. of impact energy, 0-1,500 RPM and 0-4,400 BPM. The Milwaukee REDLITHIUM XC 5.0 Battery Packs provide all day work on one charge, 20% more power and 2X more recharges than standard Lithium-Ion batteries. REDLINK PLUS Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.

Product Features
  • FUEL technology: delivers faster than corded speed, corded durability, and all day work on one charge
  • REDLITHIUM XC 5.0 battery packs: provide 20% more power and 2X more recharges than standard lithium-ion batteries
  • POWERSTATE Brushless motor provides faster than corded speed
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • Drilling Mode 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
  • Solid Bit Capacity 1 inch
  • In-line ergonomics provide extended reach for overhead and downward drilling applications
  • Thin Wall Core Bit Capacity 2-1/2 inch
  • Impact Energy: 1.7 ft-lbs
  • Compatible with all M18 batteries and M18 chargers
Includes:
  • (1) M18 FUEL 1" SDS Plus D-Handle Rotary Hammer (Tool Only) (2713-20)
  • (2) M18 REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1) Side Handle
  • (1) Depth Rod
  • (1) Carrying Case

Specs

–
Product Type:

Rotary Hammer

Voltage:

18v

RPM:

1500

Chuck Size:

1"

BPM:

4400

Chuck Type:

SDS-Plus

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

2

Impact Energy:

1.7 ft-lb

Modes:

3

Includes:

Carry Case

Charger

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm