Apply to be a TradeMaster!
Main product image of M18 Fuel 1-1/8" SDS Plus Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1-1/8" SDS Plus Rotary Hammer (Bare Tool Only)

Brand:
Milwaukee
SKU:
2715-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1-1/8" SDS Plus Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom
2715-20 has been discontinued
Discontinued November 5, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 1-1/8" SDS Plus Rotary Hammer
Brand:
Milwaukee
SKU:2915-20
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1350 RPM

Description

Overview:
Powered by FUEL™ technology, the M18 FUEL™ 1-1/8” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ Brushless Motor provides 3.3 ft-lbs of impact energy, 0-1,350 RPM, and 0-5,000 BPM. The Milwaukee REDLITHIUM™ XC5.0 Battery Packs (not included) provide all day work on one charge, 20% more power, and 2X more life than standard Lithium-Ion batteries. REDLINK PLUS™ Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.

Specifications:
  • Fuel: Yes
  • Length: 12.8"
  • Voltage: 18V
  • Weight: 7.7 lbs
  • Power Source: Cordless
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Charger: M18™ and M12™ Multi-Voltage Charger
  • No Load Speed: 0 - 1,350
  • Blow Energy: 3.3 ft-lbs
  • BPM: 0 - 5,000
  • Trigger Lock: No
  • Solid Bit Capacity: 1-1/8"
  • Thin Wall Core Bit Capacity: 3"
  • Drilling Mode: 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
  • Handle Style: Drop Motor
  • Vibration: 8.6 m/s2

Note: does not come with battery or charger

Specs

Product Type:

Rotary Hammer

Voltage:

18v

RPM:

1350

Chuck Size:

1-1/8"

BPM:

5000

Chuck Type:

SDS-Plus

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Impact Energy:

3.3 ft-lb

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm