Apply to be a TradeMaster!
Main product image of M18 FUEL 1-1/8" SDS Plus Rotary Hammer
Magnifying glass
Hover image to zoom

M18 FUEL 1-1/8" SDS Plus Rotary Hammer

Brand:
Milwaukee
SKU:
2915-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1-1/8" SDS Plus Rotary Hammer
Magnifying glass
Hover image to zoom
$479.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery, Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
800 RPM

Description

–

Overview:

The M18 FUEL 1-1/8" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers, delivering you ultimate jobsite performance and productivity. The M18 FUEL 1-1/8" SDS Plus Rotary Hammer is the fastest drilling and hardest-hitting rotary hammer in its class with MILWAUKEE AUTOSTOP Control for enhanced safety drilling up to 50 5/8" x 3" holes per charge when paired with the M18 HIGH OUTPUT XC6.0 Battery. The POWERSTATE Brushless Motor delivers 3.6 ft-lbs of impact energy, 800 RPM, and 4,600 BPM, providing you with the speed and power for the most demanding applications. REDLINK PLUS intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery delivers 50% more power while running 50% cooler than the M18 REDLITHIUM XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Milwaukee's AVS Anti-Vibration System minimizes vibration for maximum comfort.


Product Features

  • POWERSTATE Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM XC battery packs
  • 3.6 ft-lbs Impact Energy
  • ONE-KEY technology allows for tracking, tool security, and inventory management
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
  • Includes M18 HAMMERVAC 1-1/8" Dedicated Dust Extractor
  • AUTOPULSE Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
  • OSHA Table 1 Compliant Solution
  • Dust Extractor Capacity: Up to 1-1/8" in Diameter and Up to 8" in Depth
  • 800 RPM and 4,600 BPM

Product Specifications

  • Length: 13.5"
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Voltage: 18V
  • Weight: 8.9 lbs
  • Power Source: Cordless
  • Motor Type: Brushless
  • No Load Speed: 800 RPM
  • Blow Energy: 3.6 ft-lbs
  • BPM: 0-4600
  • Solid Bit Capacity: 1-1/8"
  • Thin Wall Core Bit Capacity: 3"
  • Drilling Mode: 3-Mode: Rotary Hammer, Hammer Only, Rotation Only`
  • Handle Style :Drop Motor
  • Vibration: AVS Anti-Vibration System
  • Battery System: M18

Specs

–
Product Type:

Rotary Hammer

Voltage:

18v

Impact Energy:

3.6 ft-lb

RPM:

800

BPM:

4600

Battery Type:

M18 Lithium-Ion Battery

Chuck Type:

SDS-Plus

Power Source:

Battery

Cordless

Batteries Included:

0

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Impact Energy
RPM
BPM
CURRENT ITEM
Product Image of M18 FUEL 1-1/8" SDS Plus Rotary Hammer
M18 FUEL 1-1/8" SDS Plus Rotary Hammer
SKU: 2915-20
Rotary Hammer
18v
3.6 ft-lb
800
4600
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy