Apply to be a TradeMaster!
Main product image of M18 Fuel 1-9/16" SDS Max Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1-9/16" SDS Max Rotary Hammer (Bare Tool Only)

Brand:
Milwaukee
SKU:
2717-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1-9/16" SDS Max Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom
2717-20 has been discontinued
Discontinued April 24, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel 1-9/16" SDS Max Rotary Hammer w/ One-Key
Brand:
Milwaukee
SKU:2917-20
(0)
Order by 6PM, receive 1 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: RPM
450 RPM
Product Highlight: Voltage
18v

Description

–

Overview:


The M18 FUEL 1-9/16" SDS Max Rotary Hammer is the first to world 18V SDS Max cordless solution. By utilizing proprietary M18 and FUEL technologies, the 1-9/16" SDS Max rotary hammer is able to drill as fast as a corded SDS Max rotary hammers, deliver corded durability, and provide over 20 minutes of continuous chipping. POWERSTATE Brushless Motor delivers 5 ft-lbs of impact energy for the more demanding, heavy-duty applications. Including dry coring and medium duty chipping in both concrete block and reinforced concrete. Powered by the new M18 REDLITHIUM HIGH DEMAND 9.0 battery pack which delivers up to 5X more run-time, 35% more power and runs 60% cooler than standard lithium-ion batteries, the 1-9/16" SDS Max rotary hammer delivers over 20 minutes of continuous chipping. It also includes REDLINK PLUS Intelligence, the most advanced electronic system on the market, to prevent damage to the tool and battery from overloading and overheating.The M18 FUEL 1-9/16 SDS Max Rotary Hammer is part of Milwaukee's complete cordless rotary hammer solution, ranging from Compact SDS Plus to SDS Max, all powered by the M18 REDLITHIUM battery system.


Specifications:

  • Fuel: Yes
  • Length: 18.75"
  • Voltage: 18V
  • Weight: 12.15 lbs
  • Power Source: Cordless
  • Width: 3.0"
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • No Load RPM: 0-450
  • Blow Energy: 5.1 ft-lbs
  • BPM: 0 - 3,000
  • Solid Bit Capacity: 1-9/16"
  • Handle Style: D-Handle
  • Height: 10.1"


Note: does not come with battery or charger

Specs

–
Product Type:

Rotary Hammer

RPM:

450

Voltage:

18v

Chuck Size:

1-9/16"

BPM:

3000

Battery Type:

M18 Lithium-Ion Battery

Chuck Type:

SDS-Max

Power Source:

Battery

Batteries Included:

0

Impact Energy:

5.1 ft-lb

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm