Apply to be a TradeMaster!
Main product image of M18 Fuel String Trimmer Kit
Magnifying glass
Hover image to zoom

M18 Fuel String Trimmer Kit

Brand:
Milwaukee
SKU:
2725-21HD
Rating:
(0)
Q&A:
(0)
M18 Fuel String Trimmer Kit
Magnifying glass
Hover image to zoom
2725-21HD has been discontinued
Discontinued December 20, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL String Trimmer w/ QUIK-LOK Kit
Brand:
Milwaukee
SKU:3016-21ST
(0)
Order by today, receive 2 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
5800, 4600 RPM

Description

The M18 FUEL™ String Trimmer has the power to clear thick brush, reaches full throttle in under 1 second, and provides up to 1 hour of run-time per charge. Designed to meet landscape maintenance professional needs, the motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. The trimmer features high and low speed settings with a variable speed trigger. High provides the power to clear thick brush, and low maximizes run-time while having plenty of power for grass trimming. The 16” cutting swath trims more grass in a single pass, increasing productivity. The full sized head holds more line and has a metal reinforced bump knob for longer life. The M18 FUEL™ String Trimmer is fully compatible with 150+ solutions on the M18™ system.

Features:
  • Milwaukee POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life


Specifications:
  • Cutting Swath: 14"-16"
  • Line Diameter: 0.080"/0.095"
  • Feed System: Bump Feed


Includes:
  • M18 Fuel String Trimmer Tool (2725-20)
  • M18 & M12 Rapid Charger (48-59-1808)
  • M18 Redlithium High Demand 9.0 Battery Pack (48-11-1890)

Specs

Product Type:

String Trimmer

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Running Time:

1 Hour

Cutting Capacity:

14" to 16"

Line Size:

0.080"/0.095"

Shaft Length:

60"

Warranty:

5 Year

Power Source:

Battery

RPM:

5800

4600

Application:

Landscape Maintenance

Includes:

Charger

Batteries Included:

1

Weight (lbs):

9.9 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM