Apply to be a TradeMaster!
Main product image of M18 Fuel Surge 1/4" Hex Hydraulic Driver (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Surge 1/4" Hex Hydraulic Driver (Tool Only)

Brand:
Milwaukee
SKU:
2760-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Surge 1/4" Hex Hydraulic Driver (Tool Only)
Magnifying glass
Hover image to zoom
2760-20 has been discontinued
Discontinued May 28, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL SURGE 1/4" Hex Hydraulic Driver (Tool Only)
Brand:
Milwaukee
SKU:2761-20
(0)
Order by today, receive 6 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
3000 RPM
Product Highlight: Torque
450 lb-in Torque

Description

–
The M18 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver is the quietest cordless fastening solution on the market. With Milwaukee's new FLUID-DRIVE™ Hydraulic Powertrain, users will experience up to 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts. The POWERSTATE™ Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ Compact Batteries or Extended Capacity Batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.

Features

  • Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life.
  • REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • FLUID-DRIVE™ Hydraulic Powertrain can deliver application speeds as fast as standard impact drivers
  • Longer sustained torque
  • 3x less vibration
  • 50% quieter than standard impact
  • Compatible with all M18 batteries
  • 5 Year Limited Warranty

Includes:
  • (1) M18 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver (Tool Only) (2760-20)
  • (1) Bit Holder
  • (1) Belt Clip


Note: battery not included

Specs

–
Product Type:

Impact Driver

Type:

Straight

Voltage:

18v

RPM:

3000

Chuck Type:

Hex

IPM:

4000

Torque:

450 lb-in

Chuck Size:

1/4"

Trigger:

Variable Speed

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Features:

LED Light

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need