Apply to be a TradeMaster!
Main product image of M18 FUEL SWITCH PACK Sectional Drum System 3/8" Kit
Magnifying glass
Hover image to zoom

M18 FUEL SWITCH PACK Sectional Drum System 3/8" Kit

Brand:
Milwaukee
SKU:
2775B-211
Rating:
(0)
Q&A:
(0)
M18 FUEL SWITCH PACK Sectional Drum System 3/8" Kit
Magnifying glass
Hover image to zoom
$999.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
250 RPM
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview 


M18 FUEL SWITCH PACK Sectional Drum System is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. Tackling the most frequent challenge of any drain cleaning application, getting the machine onto the job, the SWITCH PACK System utilizes a modular design with backpack straps for the easiest transport to any roof, drain, crawl space, or clean out. The tool-free drum connection allows users to quickly interchange between cable sizes, or add a second drum to reach 100' down the line. All SWITCH PACK drums are fully enclosed providing the best protection against mess.


Features

  • REDLINK PLUS Intelligence ensures maximum performance under load and improves control throughout the entire process.
  • REDLITHIUM Batteries power through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • POWERSTATE Brushless Motor provides more clearing power than corded competitors for tough jobs through 3" drain lines.
  • Fully Enclosed Drum: Best protection and mess containment
  • M18 FUEL SWITCH PACK Drums: Interchange and connect various cable drums up to 100'
  • Built-In Backpack Straps: Easiest Transport
  • Integrated Drum Brake: Electronically slows drum up to 5 times faster than competitor drum machines
  • Electronic Foot Pedal With Non-Slip Grip: Maximum Durability
  • Accessory attachment storage on tool
  • Drain Line Capacity: 100' x 1/2" Inner Core Cable; 100' x 5/8" Open Wind Cable
  • M18 Drum Capacity: 5/16" x 75' Inner Core Cable; 3/8" x 50 and 1/2" x 50' Inner Core Cable; 5/8" x 50' Open Wind Cable
  • Spin Speed: 250 RPM
  • Warranty: 5 year limited warranty/2 year cable/3 year battery
  • Accepts Other Brand Cables



Included Components

  • (1) SWITCH PACK Powered Base
  • (1) SWITCH PACK Drum w/ Anchor Cable
  • (1) 3/8" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating
  • (1) 5PC Medium Cable Head Attachment Kit w/ RUST GUARD Plating
  • (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
  • (1) M18 & M12 Multi-Voltage Charger


Specs

–
Cable Length:

50'

Product Type:

Drum Machine

Drain Size:

1-1/4"- 4"

Cable Type:

Coupling

Cable Diameter:

3/8"

RPM:

250

Width:

15"

Power Source:

Battery

Weight (lbs):

28.1 lbs

Batteries Included:

1

Includes:

Cable

Charger

Cable Head Attachment Set

Voltage:

18v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy