Shop Resideo Sale
Main product image of M18 FUEL SWITCH PACK Sectional Drum System 5/8" Kit
Magnifying glass
Hover image to zoom

M18 FUEL SWITCH PACK Sectional Drum System 5/8" Kit

Brand:
Milwaukee
SKU:
2775E-211
Rating:
(0)
Q&A:
(0)
M18 FUEL SWITCH PACK Sectional Drum System 5/8" Kit
Magnifying glass
Hover image to zoom
$999.00 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
250 RPM
Product Highlight: Length
15.75"
Product Highlight: Power Source
Battery
Product Highlight: Height
17.75"
Product Highlight: Voltage
18v

Description

–
Overview 


 M18 Fuel Switch Pack Sectional Drum System is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. Tackling the most frequent challenge of any drain cleaning application, getting the machine onto the job, the SWITCH PACK System utilizes a modular design with backpack straps for the easiest transport to any roof, drain, crawl space, or clean out. The tool-free drum connection allows users to quickly interchange between cable sizes, or add a second drum to reach 100' down the line. All SWITCH PACK drums are fully enclosed providing the best protection against mess.The POWERSTATE Brushless Motor delivers more clearing power than corded competitors for tough jobs through 4" drain lines. REDLINK PLUS intelligence improves control with an integrated drum brake, slowing the machine up to 5X faster than competitor drums. The Redlithium battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry.


Features

  • REDLINK PLUS Intelligence ensures maximum performance under load and improves control throughout the entire process.
  • REDLITHIUM Batteries power through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • POWERSTATE Brushless Motor provides more clearing power than corded competitors for tough jobs through 3" drain lines.
  • Fully Enclosed Drum: Best protection and mess containment
  • M18 FUEL SWITCH PACK Drums: Interchange and connect various cable drums up to 100'
  • Built-In Backpack Straps: Easiest Transport
  • Integrated Drum Brake: Electronically slows drum up to 5 times faster than competitor drum machines
  • Electronic Foot Pedal With Non-Slip Grip: Maximum Durability
  • Accessory attachment storage on tool
  • 5/8" Open Wind Cable: Best for soft blockages in small diameter pipe
  • Drain Line Capacity: 100' x 1/2" Inner Core Cable; 100' x 5/8" Open Wind Cable
  • M18 Drum Capacity: 5/16" x 75' Inner Core Cable; 3/8" x 50 and 1/2" x 50' Inner Core Cable; 5/8" x 50' Open Wind Cable
  • Warranty: 5 year limited warranty/2 year cable/3 year battery
  • Accepts Other Brand Cables



Included Components

  • (1) M18 Fuel Switch Pack Powered Base
  • (1) SWITCH PACK Drum w/ Anchor Cable (47-53-2775)
  • (1) 5/8" x 50' Open Wind Coupling Cable w/ Rust Guard Plating (48-53-2775)
  • (1) 5PC Small Cable Head Attachment Kit w/ Rust Guard Plating (48-53-2685)
  • (1) M18 Redlithium XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)


Specs

–
Cable Length:

50'

Product Type:

Drum Machine

Drain Size:

1-1/4"- 3"

Cable Type:

Coupling

Cable Diameter:

5/8"

RPM:

250

Length:

15.75"

Width:

15"

Power Source:

Battery

Height:

17.75"

Weight (lbs):

28.1 lbs

Batteries Included:

1

Includes:

Cable

Cable Head Attachment Set

Charger

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy