M18 Fuel 1-1/2" Magnetic Drill Kit w/ 3/4" Weldon to 1/2" Chuck Adapter
Hover image to zoom

M18 Fuel 1-1/2" Magnetic Drill Kit w/ 3/4" Weldon to 1/2" Chuck Adapter

Brand:
Milwaukee
SKU:
2787-22HD
Rating:
(0)
Q&A:
(0)
M18 Fuel 1-1/2" Magnetic Drill Kit w/ 3/4" Weldon to 1/2" Chuck Adapter
Hover image to zoom
$2,629.00 each
Backorder
Backorder
Get it Fri, Jan 5 - Fri, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Warranty icon
5 Year (Tool) Warranty
Power Source icon
Battery
Voltage icon
18v
RPM icon
690 RPM

Description

The M18 FUEL™ 1-1/2 in. Magnetic Drill drills faster than the number one corded competitor, delivers the strongest magnetic hold on 1/4 in. steel providing a safer drilling environment in this material, and drills over (66) 13/16 in. holes per charge. The M18 FUEL™ 1-1/2 in. Magnetic Drill delivers safer drilling on 1/4 in. steel by providing the industry's strongest holding force on this material. By utilizing permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a MILWAUKEE® POWERSTATE™ Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 1-1/2 in. annular cutter capacity. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack delivers 50% more power and runs 50% cooler than M18™ REDLITHIUM™ XC5.0 batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery is fully compatible with 200+ M18™ tools.

Product Features
  • POWERSTATE™ Brushless Motor: Delivers maximum power and provides up to 2x longer motor life.
  • REDLINK PLUS™ Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger.
  • REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
  • Self-Powered Magnet Base Operates Independently of Power Source and Delivers up to 2,000 lbs. of Holding Force
  • 1-1/2" Annular Cutter Capacity 1/2" Twist Bit Capacity
  • 2 Speed Gear Box: 400/690 RPM
  • Stroke Length: 5-3/4"
  • Motor Head Adjustment: 5-1/8"


Product Includes
  • (1) M18 FUEL™ 1-1/2" Magnetic Drill (Tool Only)
  • (2) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)
  • (1) 3/4 in. Weldon to 1/2 in. Chuck Adapter
  • (1) Chuck Key (1) Magnetic Lubrication Tank
  • (1) Safety Strap
  • (1) 1” Retractable Pilot Pin
  • (1) Carrying Case

Specs

Product Type:

Drill/Driver

Voltage:

18v

RPM:

690

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Carry Case

Power Source:

Battery

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy