Shop Limited Time Deals
Main product image of M18 Fuel 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" Hammer Drill/Driver Kit

Brand:
Milwaukee
SKU:
2804-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom
2804-22 has been discontinued
Discontinued July 20, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 1/2" Hammer Drill/Driver Kit
Brand:
Milwaukee
SKU:2904-22
(1)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2000 RPM
Product Highlight: Torque
1200 lb-in Torque

Description

The M18 FUEL™ ½” Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Features:
  • POWERSTATE™ Brushless Motor delivers 1,200 in-lbs of Peak Torque and up to 2,000 RPM for Faster Drilling Speeds
  • REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery

Includes:
  • M18 Fuel 1/2" Hammer Drill/Driver (2804-20)
  • M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850) (Two Batteries)
  • M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • Belt Clip
  • Bit Holder
  • Side Handle
  • Carrying Case

Specs

Product Type:

Hammer Drill/Driver

Voltage:

18v

Chuck Size:

1/2"

RPM:

2000

BPM:

32000

Torque:

1200 lb-in

Power Source:

Battery

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Features:

LED Light

Includes:

Carry Case

Charger

Warranty:

5 Year (Tool)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm