Apply to be a TradeMaster!
Main product image of M18 Fuel HOLE HAWG 1/2" Right Angle Drill (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel HOLE HAWG 1/2" Right Angle Drill (Bare Tool Only)

Brand:
Milwaukee
SKU:
2807-20
Rating:
(0)
Q&A:
(0)
M18 Fuel HOLE HAWG 1/2" Right Angle Drill (Bare Tool Only)
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1550 RPM

Description

–
Our M18 FUEL™ HOLE HAWG® 1/2" Right Angle Drill delivers the next generation of right-angle drill performance providing electricians and professional tradesmen with the fastest rough-ins and lightest right-angle drill. We’ve redesigned it from the ground-up with an upgraded POWERSTATE™ Brushless Motor and enhanced REDLINK PLUS™ Intelligence electronics, allowing the next generation of the M18 FUEL™ HOLE HAWG® to deliver increased power and speed. When paired with the M18™ REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries (sold separately), the new M18 FUEL™ HOLE HAWG drills up to 220 7/8" holes on a single charge to increase productivity and eliminate downtime. We haven’t compromised on the lightweight or compact size that makes our M18 FUEL™ HOLE HAWG® the best right angle drill for electricians.

Product Features
  • Fastest Rough-Ins
  • Up to 220 7/8" Holes Per Charge
  • POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 2-9/16" in. holes
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack delivers over 220 7/8" holes per charge, and has 50% More Power and Runs 50% Cooler vs. REDLITHIUM™ XCs
  • Compatible with all M18™ batteries
  • Lightest Right Angle Drill
  • All Metal 1/2" Keyed Chuck
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • LED light to illuminate the work area
  • Ergonomic Top Handle for maximum comfort

Note: does not come with battery or charger

Specs

–
Product Type:

Drill/Driver

Angle Drill

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Chuck Size:

1/2"

Chuck Type:

Metal Keyed

RPM:

1550

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy