Apply to be a TradeMaster!
Main product image of M18 Fuel Super Hawg 1/2" Right Angle Drill Kit
Magnifying glass
Hover image to zoom

M18 Fuel Super Hawg 1/2" Right Angle Drill Kit

Brand:
Milwaukee
SKU:
2809-22
Rating:
(0)
Q&A:
(0)
M18 Fuel Super Hawg 1/2" Right Angle Drill Kit
Magnifying glass
Hover image to zoom
2809-22 has been discontinued
Discontinued May 16, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel Super Hawg 1/2" Right Angle Drill (Bare Tool Only)
Brand:
Milwaukee
SKU:2809-20
(0)
Order by 6PM, receive 2 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
22" Length
Product Highlight: RPM
500, 1550 RPM

Description

–
The M18 FUEL SUPER HAWG 1/2" Right Angle Drill delivers the next generation of ground-breaking performance with the power and speed to replace corded right angle drills. The cordless right angle drill is designed from the ground up to generate corded power, work as fast as the corded competition, and deliver you with up to 100 2-9/16" holes through 6" beams per battery charge on the M18 REDLITHIUM HIGH OUTPUT 6.0AH battery (not included). The Milwaukee Super Hawg features a POWERSTATE Brushless Motor, optimized REDLINK PLUS electronics, and is powered by REDLITHIUM HIGH OUTPUT Batteries. The drill's all-metal 1/2" keyed chuck provides you with ultimate durability and long tool life. An all-metal side handle and LED light ensures you have optimal control and visibility while operating your tool. The M18 FUEL SUPER HAWG® delivers the performance and run-time to complete single-family home rough-ins or the ability to rough-in multiple multi-family units on a single charge.

Features

  • Generates Corded Power
  • As Fast As Corded
  • Up to 100 2-9/16" Holes Per Charge
  • Mechanical Clutch in Low Speed
  • All Metal 1/2" Keyed Chuck
  • POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 6-1/4" in. holes
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • All Metal Side Handle for optimal control
  • LED light to illuminate the work area
  • Compatible with all M18™ batteries
  • Part of the M18 FUEL™ System Featuring 175+ Power Tool Solutions


Includes:
  • (1) M18 Fuel Super Hawg 1/2" Right Angle Drill (2809-20)
  • (1) M18 Redlithium High Output XC6.0 Battery Pack (2 Pk) (48-11-1862)
  • (1) M18 & M12 Rapid Charger (48-59-1808)
  • (1) Chuck Key
  • (1) Contractor Bag
  • (1) Side Handle

Specs

–
Product Type:

Kit

Angle Drill

Drill/Driver

Voltage:

18v

Length (Inches):

22"

RPM:

500

1550

Warranty:

5 Year

Power Source:

Battery

Chuck Size:

1/2"

Chuck Type:

Metal Keyed

Metal Capacity - Twist Bit:

5/16"

1/2"

Wood Capacity - Hole Saw:

4"

6"

Wood Capacity - Self-Feed Bit:

2-9/16"

4-5/8"

Wood Capacity - Auger Bit:

1-1/2"

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm