Apply to be a TradeMaster!
Main product image of M18 Fuel Super Hawg 1/2" Right Angle Drill with Quik-Lok Kit
Magnifying glass
Hover image to zoom

M18 Fuel Super Hawg 1/2" Right Angle Drill with Quik-Lok Kit

Brand:
Milwaukee
SKU:
2811-22
Rating:
(0)
Q&A:
(0)
M18 Fuel Super Hawg 1/2" Right Angle Drill with Quik-Lok Kit
Magnifying glass
Hover image to zoom
2811-22 has been discontinued
Discontinued April 14, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel Super Hawg 1/2" Right Angle Drill with Quik-Lok (Bare Tool Only)
Brand:
Milwaukee
SKU:2811-20
(1)
Order by today, receive 7 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
500, 1550 RPM

Description

–
Our M18 FUEL SUPER HAWG Right Angle Drill with QUIK-LOK delivers the next generation of ground-breaking performance with the power and speed to replace corded right angle drills. The cordless right angle drill is designed from the ground up to generate corded power, work as fast as the corded competition, and deliver you with up to 100 2-9/16" holes through 6" beams per battery charge on our M18 REDLITHIUM HIGH OUTPUT 6.0AH battery. The MILWAUKEE SUPER HAWG features our POWERSTATE Brushless Motor, optimized REDLINK PLUS electronics, and is powered by our REDLITHIUM HIGH OUTPUT Batteries. The drill's all-metal QUIK-LOK chuck provides you with ultimate durability and long tool life. The QUIK-LOK chuck also allows you to easily insert and remove attachments with one hand. An all-metal side handle and LED light ensures you have optimal control and visibility while operating your tool. The M18 FUEL SUPER HAWG delivers the performance and run-time to complete single-family home rough-ins or the ability to rough-in multiple multi-family units on a single charge.

Features

  • Generates Corded Power
  • As Fast As Corded
  • Up to 100 2-9/16" Holes Per Charge
  • Mechanical Clutch in Low Speed
  • QUIK-LOK™ Chuck
  • POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 6-1/4" in. holes
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack delivers over 100 2-9/16" holes per charge, and has 50% More Power and Runs 50% Cooler vs. REDLITHIUM™ XC
  • All Metal Side Handle for optimal control
  • LED light to illuminate the work area
  • Compatible with all M18™ batteries Part of the M18 FUEL™ System Featuring 175+ Power Tool Solutions


Includes:
  • (1) M18 FUEL™SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™ (2811-20)
  • (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pk) (48-11-1862)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)
  • (1) Contractor Bag
  • (1) Side Handle

Specs

–
Product Type:

Kit

Drill/Driver

Angle Drill

Voltage:

18v

Chuck Size:

1/2"

RPM:

500

1550

Warranty:

5 Year

Power Source:

Battery

Chuck Type:

Quik-Lok

Batteries Included:

2

Wood Capacity - Hole Saw:

4"

6"

Wood Capacity - Self-Feed Bit:

4-5/8"

2-9/16"

Metal Capacity - Twist Bit:

1/2"

5/16"

Wood Capacity - Auger Bit:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm