Apply to be a TradeMaster!
Main product image of M18 Fuel Super Hawg 1/2" Right Angle Drill with Quik-Lok (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Super Hawg 1/2" Right Angle Drill with Quik-Lok (Bare Tool Only)

Brand:
Milwaukee
SKU:
2811-20
Rating:
(1)
Q&A:
(0)
M18 Fuel Super Hawg 1/2" Right Angle Drill with Quik-Lok (Bare Tool Only)
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
500, 1550 RPM

Description

–
Our M18 FUEL SUPER HAWG Right Angle Drill with QUIK-LOK delivers the next generation of ground-breaking performance with the power and speed to replace corded right angle drills. The cordless right angle drill is designed from the ground up to generate corded power, work as fast as the corded competition, and deliver you with up to 100 2-9/16" holes through 6" beams per battery charge on our M18 REDLITHIUM HIGH OUTPUT 6.0AH battery. The MILWAUKEE SUPER HAWG features our POWERSTATE Brushless Motor, optimized REDLINK PLUS electronics, and is powered by our REDLITHIUM HIGH OUTPUT Batteries. The drill's all-metal QUIK-LOK chuck provides you with ultimate durability and long tool life. The QUIK-LOK chuck also allows you to easily insert and remove attachments with one hand. An all-metal side handle and LED light ensures you have optimal control and visibility while operating your tool. The M18 FUEL SUPER HAWG delivers the performance and run-time to complete single-family home rough-ins or the ability to rough-in multiple multi-family units on a single charge.

Features

  • Generates Corded Power
  • As Fast As Corded
  • Up to 100 2-9/16" Holes Per Charge
  • Mechanical Clutch in Low Speed
  • QUIK-LOK™ Chuck
  • POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 6-1/4" in. holes
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack delivers over 100 2-9/16" holes per charge, and has 50% More Power and Runs 50% Cooler vs. REDLITHIUM™ XC
  • All Metal Side Handle for optimal control
  • LED light to illuminate the work area
  • Compatible with all M18™ batteries Part of the M18 FUEL™ System Featuring 175+ Power Tool Solutions


Note: Battery Not Included.

Specs

–
Product Type:

Angle Drill

Drill/Driver

Voltage:

18v

Chuck Size:

1/2"

RPM:

500

1550

Warranty:

5 Year

Power Source:

Battery

Chuck Type:

Quik-Lok

Wood Capacity - Hole Saw:

6"

4"

Wood Capacity - Self-Feed Bit:

2-9/16"

4-5/8"

Wood Capacity - Auger Bit:

1-1/2"

Metal Capacity - Twist Bit:

1/2"

5/16"

Batteries Included:

0

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV Coupling
SKU: P100-020

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'm a Milwaukee fanatic BUT…..

I own and operate a plumbing company and we work out of a cargo trailer so we carry literally every tool and numerous types of inventory with us daily. A lot of times we have no electricity on the new construction jobs so was ecstatic to pick this tool up and love everything about it from the quick lock, weight distribution, e clutch etc BUT when trying to drill holes on a 2x4 wall and up against a wall, this tool will not allow you to drill the center of the stud. Highly disappointed in the tool from that side of the job. Every other part is above expectations!!!
Duke
Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy