Apply to be a TradeMaster!
Main product image of M18 Fuel 10" Pole Saw Kit w/ QUIK-LOK Attachment Capability
Magnifying glass
Hover image to zoom

M18 Fuel 10" Pole Saw Kit w/ QUIK-LOK Attachment Capability

Brand:
Milwaukee
SKU:
2825-21PS
Rating:
(0)
Q&A:
(0)
M18 Fuel 10" Pole Saw Kit w/ QUIK-LOK Attachment Capability
Magnifying glass
Hover image to zoom
2825-21PS has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL Pole Saw Kit with QUIK-LOK System
Brand:
Milwaukee
SKU:3016-21PS
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
18v
Product Highlight: RPM
4600 RPM
Product Highlight: Length (Inches)
10" Length

Description

–
Designed to meet the needs of landscape maintenance professionals, Our M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ kit gives you the power to cut hardwood branches, reaches full throttle in under 1 second, and delivers up to 150 cuts per charge. The cordless pole saw is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ 10” Pole Saw Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as an Edger, Articulating Hedge Trimmer, and String Trimmer attachment. This gives you the ability to quickly swap out attachments on a single Power Head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor gives you the power to maintain its speed in demanding applications without bogging down, outperforming higher voltage systems. The Motor is positioned in the rear of pole saw to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence gives you maximum performance and protection from overload, overheating and over discharge. The advanced electronic package also delivers instantaneous throttle response and a variable speed trigger giving you ultimate control over the power range. The M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery gives you best in class performance in all applications and delivers up to 150 cuts per charge. Our M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 200 tools. In addition to the cordless pole saw, the kit includes a 3' Attachment Extension, Shoulder Strap, one of our M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Batteries and an M18™/M12™ Rapid Charger.

Product Features
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Power Head w/ QUIK-LOK™ to generate the power and performance of high voltage platforms
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack: Provides 50% more power and runs 50% cooler vs. M18™ REDLITHIUM™ XC Battery Packs
  • RPM: 0-4600
  • Chain Gauge: .043"
  • REDLINK PLUS™ Intelligence: Optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18™ System.
  • Part of the M18 FUEL™ QUIK-LOK™ Attachment System
  • Bar Length: 10"
  • Chain Pitch: 3/8" Low Profile


Product Includes
  • (1) M18 FUEL™ Power Head w/ QUIK-LOK™
  • (1) M18 FUEL™ QUIK-LOK™ 10" Pole Saw Attachment (49-16-2720)
  • (1) M18 FUEL™ QUIK-LOK™ 3' Attachment Extension (49-16-2721)
  • (1) Shoulder Strap (49-16-2722)
  • (1) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)
  • (1) Oregon Bar and Chain
  • (1) Scrench

Specs

–
Product Type:

Pole Saw

Voltage:

18v

RPM:

4600

Length (Inches):

10"

Batteries Included:

1

Battery Type:

M18 Lithium-Ion Battery

Warranty:

5 Year Limited

Includes:

Shoulder Strap

Oregon Bar & Chain

Charger

Scrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need