Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM High Output XC8.0 Battery
Magnifying glass
Hover image to zoom

M18 REDLITHIUM High Output XC8.0 Battery

Brand:
Milwaukee
SKU:
48-11-1880
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM High Output XC8.0 Battery
Magnifying glass
Hover image to zoom
48-11-1880 has been discontinued
Discontinued June 2, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 REDLITHIUM FORGE XC8.0 Battery Pack
Brand:
Milwaukee
SKU:48-11-1881
(0)
Order by 6PM, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18v

Description

–

Overview

The M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery Pack provides you with 50% more power and runs 50% cooler vs our other M18 REDLITHIUM XC battery packs. The optimized combination of smaller size and increased power of the 18-volt battery provides you with a great solution for the entire range of M18 products. The lithium-ion battery delivers fade-free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide application range. The M18 XC8.0 battery provides you with increased power in extreme-cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement. The REDLITHIUM HIGH OUTPUT XC8.0 extended capacity battery is fully compatible with all 175+ Milwaukee M18 solutions.


Features:

  • Runs substantially cooler through heavy applications, allowing trade professionals to push their cordless tools throughout a wider application range
  • Milwaukee's most powerful XC (extended capacity) battery ever significantly elevates the performance of the entire M18 system, maximizing user productivity with an ideal balance of power and size
  • Provides 60% more runtime than M18 REDLITHIUM XC5.0, delivering more work per charge than any other XC battery
  • REDLINK Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
  • Fuel gauge onboard: Displays remaining run-time
  • Versatility: Powers all 175+ M18 cordless solutions
  • Compatible with all M18 tools
  • 3 year battery warranty

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need