Apply to be a TradeMaster!
Main product image of M18 FUEL 7-1/4" Rear Handle Circular Saw Kit
Magnifying glass
Hover image to zoom

M18 FUEL 7-1/4" Rear Handle Circular Saw Kit

Brand:
Milwaukee
SKU:
2830-21HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 7-1/4" Rear Handle Circular Saw Kit
Magnifying glass
Hover image to zoom
$540.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Voltage
18v
Product Highlight: RPM
5800 RPM
Product Highlight: Diameter
7-1/4" Diameter

Description

–
Overview:
Our M18 FUEL Rear Handle 7-1/4" Circular Saw Kit is designed for the professional carpenter, remodeler, and general contractor. The circular saw can Generate the Power of 15amp corded saws, cut faster than 15amp corded worm drive saws and provide you with up to 570 cuts per charge with our M18 REDLITHIUM HIGH OUTPUT HD12.0 battery attached. The POWERSTATE Brushless Motor provides this worm drive style saw with 5,800 RPM and higher speeds under load, giving you corded cutting performance. REDLINK PLUS Intelligence ensures you achieve maximum tool performance and protects your circ saw from overload, overheating and over discharge. Our M18 REDLITHIUM HIGH OUTPUT HD12.0 battery is compatible with all M18 tools, runs 50% cooler, and delivers you with unmatched run times and 50% more power. The cordless circular saw has an electric blade break, LED work light, and all magnesium guards and shoe, keeping you productive and providing you the durability to handle the toughest job site conditions. A multi-sized rafter hook allows you to store the handheld circular saw on different materials. The saw's gears don't require oiling and maintenance reducing your downtime and allowing you to get jobs done faster. In addition to the tool, this kit includes one M18 REDLITHIUM HIGH OUTPUT HD12.0 battery, an M18 & M12 Multi-Voltage Charger, a blade wrench, and a contractor bag.

Includes:
  • M18 FUEL Rear Handle 7-1/4" Circular Saw - Tool Only (2830-20)
  • M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812)
  • M18 & M12 Rapid Charger (48-59-1808)
  • Contractor Bag
  • Blade
  • Wrench

Features:
  • Cuts Faster Than 15A Corded
  • Generates 15 Amp Corded Power
  • Voltage: 18V
  • LED Work Light
  • No Gear Oiling Required
  • Required POWERSTATE Brushless Motor: Purposely built for the M18 FUEL Rear Handle 7-1/4" Circular Saw to generate the power and performance of a 15A corded circular saw.
  • REDLINK PLUS Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 System.REDLITHIUM HiGH OUTPUT HD12.0 Battery Pack: Provides 50% more power and runs 50% cooler versus standard
  • REDLITHIUM HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
  • Up to 570 Cuts per charge
  • Electric Blade Brake

Specs

–
Product Type:

Circular Saw

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Includes:

18V LITHIUM-ION Battery

Contractor Bag

Charger

RPM:

5800

Diameter:

7-1/4"

Max Cut Depth:

1-7/8"

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy