Apply to be a TradeMaster!
Main product image of M18 FUEL Oscillating Multi-Tool Kit
Magnifying glass
Hover image to zoom

M18 FUEL Oscillating Multi-Tool Kit

Brand:
Milwaukee
SKU:
2836-21
Rating:
(0)
Q&A:
(0)
M18 FUEL Oscillating Multi-Tool Kit
Magnifying glass
Hover image to zoom
$349.00
$279.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
12-1/8" Length

Description

–

Our M18 FUEL Oscillating Multi-Tool Kit generates the fastest cuts, the power for demolition, and the lowest full tool vibration. The POWERSTATE Brushless Motor delivers 10,000 to 20,000 OPM with an aggressive 4.2-degree oscillation angle to deliver the fastest cuts over the competition. The cordless multi-tool also gives you the power to complete many demanding applications with ease, such as large cuts through hardwoods and nail embedded wood, pushing the limits of what a multipurpose oscillating tool can do. Vibration dampening technology delivers the lowest full tool vibration, letting you make cuts more comfortably with less fatigue. REDLINK PLUS Intelligence ensures you achieve unmatched levels of performance, protection, and compatibility. The M18 REDLITHIUM XC5.0 battery delivers more work per charge than competitive batteries on the market when used with the multitool. The MILWAUKEE M18 FUEL Oscillating Multi-Tool has a 10-Setting Dial with an additional Auto-Load Feature, allowing you to adjust the speed to the application. An integrated 180-degree LED light provides maximum visibility in low-light situations.


Includes:


  • M18 FUEL Oscillating Multi-Tool (2836-20)
  • M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • M18 & M12 Multi-Voltage Charger(48-59-1812)
  • Contractor Bag
  • Milwaukee OPEN-LOK 1-3/8" HCS WOOD BLADE (49-25-1101)
  • 3-1/2" 60 Grit Triangle Sandpaper
  • 3-1/2" 80 Grit Triangle Sandpaper
  • 3-1/2" 120 Grit Triangle Sandpaper
  • 3-1/2" 240 Grit Triangle Sandpaper



Features:


  • POWERSTATE Brushless Motor provides 10,000 RPM to deliver the fastest cutting multi-tool compared to competition to increase productivity
  • Ability to cut through: Nail-Embedded Wood, Oak, Grout, Vinyl, Copper, PVC
  • With vibration dampening technology, this Multi-Tool provides more comfortable cutting with less fatigue over extended use
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Variable Speed Dial to Allow Users to Adjust the Speed to the Application
  • Auto-Load Feature to allow the user to start slowly when making precise cuts, and automatically ramp up to the highest speed once under load, to provide unmatched productivity
  • 180 Degree Span LED Light for better Visibility in Low-Light Situations
  • Oscillation Angle: 4.2 Degrees for Fastest Cutting
  • Vibration Dampening Technology for Lowest Full Tool Vibration
  • Tool-free blade change: Offers faster changes and no tools to misplace
  • Built-in LED light: Illuminates dark work spaces
  • Compatible with all M18 batteries

Specs

–
Batteries Included:

1

Product Type:

Multi-Tool

Voltage:

18v

LEDs:

Yes

Power Source:

Battery

Oscillations Per Minute (OPM):

10,000-20,000

Length (Inches):

12-1/8"

Weight (lbs):

2.65 lbs

Includes:

Contractor Bag

Adapter

Charger

Sanding Sheets

Wood Cutting Blade

18V LITHIUM-ION Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Batteries Included
Product Type
Voltage
LEDs
Power Source
CURRENT ITEM
Product Image of M18 FUEL Oscillating Multi-Tool Kit
M18 FUEL Oscillating Multi-Tool Kit
SKU: 2836-21
1
Multi-Tool
18v
Yes
Battery
0
Multi-Tool
18v
Yes
Battery

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy