Shop Resideo Sale
Main product image of M18 FUEL 4-1/2"/5" Braking Grinder w/ ONE-KEY Paddle Switch w/ M18 Battery Pack, and Rapid Charger
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2"/5" Braking Grinder w/ ONE-KEY Paddle Switch w/ M18 Battery Pack, and Rapid Charger

Brand:
Milwaukee
SKU:
2882-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2"/5" Braking Grinder w/ ONE-KEY Paddle Switch w/ M18 Battery Pack, and Rapid Charger
Magnifying glass
Hover image to zoom
$549.00 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Diameter
4-1/2", 5" Diameter
Product Highlight: RPM
8500 RPM

Description

–
The M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY Paddle Switch, No Lock Kit is the next advancement in power and performance of cordless grinders while enhancing safety with its RAPIDSTOP Brake. The M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY generates 11A corded power to complete the toughest grinding and cutting applications. The POWERSTATE Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP Brake provides stop times under 2 seconds with an abrasive disc. Our M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Compatible with ONE-KEY, this grinder wirelessly connects to a smartphone to track and manage the tool, providing you with visibility to where tools are across your network of jobs. The included M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries deliver 50% more power while running 50% cooler than the M18 REDLITHIUM XC Batteries. Experience faster accessory changes, and less downtime with tool-free accessory and guard adjustments, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY is the next level of jobsite productivity and enhanced safety in cordless grinders.

Product Features
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM HIGH OUTPUT Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Includes a RAPIDSTOP Brake, to quickly stop accessories and Enhance Safety
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
  • Electronic Clutch for Kickback Protection
  • 5/8"-11 Spindle for Use with Common Grinding Accessories
  • Overload Protection to Maximize Motor Life
  • Anti-Vibration Side Handle for Increased User Comfort and Safety
  • ONE-KEY Tracking and Tool Management
  • Compatible with all M18™ Batteries
  • Includes: (1) M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY Paddle Switch, No Lock; (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle
  • Power Source: Cordless
  • Voltage: 18V

Specs

–
Type:

Kit

Product Type:

Grinder

Voltage:

18v

Diameter:

4-1/2"

5"

RPM:

8500

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Includes:

T27 Guard

Back Flange

Side Handle

Flange Nuts

Power Source:

Cordless

Features:

Paddle Switch Design

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy