Apply to be a TradeMaster!
Main product image of M18 FUEL Oscillating Multi-Tool (Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL Oscillating Multi-Tool (Tool Only)

Brand:
Milwaukee
SKU:
2836-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Oscillating Multi-Tool (Tool Only)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
12-1/8" Length

Description

–
Our M18 FUEL™ Oscillating Multi-Tool generates the fastest cuts, the power for demolition, and the lowest full tool vibration. The POWERSTATE™ Brushless Motor delivers 10,000 to 20,000 OPM with an aggressive 4.2-degree oscillation angle to deliver the fastest cuts over the competition. The cordless multi-tool also gives you the power to complete many demanding applications with ease, such as large cuts through hardwoods and nail embedded wood, pushing the limits of what a multipurpose oscillating tool can do. Vibration dampening technology delivers the lowest full tool vibration, letting you make cuts more comfortably with less fatigue. REDLINK PLUS™ Intelligence ensures you achieve unmatched levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ XC5.0 battery (not included) delivers more work per charge than competitive batteries on the market when used with the multitool. The MILWAUKEE® M18 FUEL™ Oscillating Multi-Tool has a 10-Setting Dial with an additional Auto-Load Feature, allowing you to adjust the speed to the application. An integrated 180-degree LED light provides maximum visibility in low-light situations.

Includes
  • M18 FUEL™ Oscillating Multi-Tool (2836-20)
  • Milwaukee OPEN-LOK™ 1-3/8" HCS WOOD BLADE (49-25-1101)
  • 3-1/2" 60 Grit Triangle Sandpaper
  • 3-1/2" 80 Grit Triangle Sandpaper
  • 3-1/2" 120 Grit Triangle Sandpaper
  • 3-1/2" 240 Grit Triangle Sandpaper

Features
  • POWERSTATE™ Brushless Motor provides 10,000 RPM to deliver the fastest cutting multi-tool compared to competition to increase productivity
  • Ability to cut through: Nail-Embedded Wood, Oak, Grout, Vinyl, Copper, PVC
  • With vibration dampening technology, this Multi-Tool provides more comfortable cutting with less fatigue over extended use
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM™ Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Variable Speed Dial to Allow Users to Adjust the Speed to the Application
  • Auto-Load Feature to allow the user to start slowly when making precise cuts, and automatically ramp up to the highest speed once under load, to provide unmatched productivity
  • 180 Degree Span LED Light for better Visibility in Low-Light Situations
  • Oscillation Angle: 4.2 Degrees for Fastest Cutting
  • Vibration Dampening Technology for Lowest Full Tool Vibration
  • Tool-free blade change: Offers faster changes and no tools to misplace
  • Built-in LED light: Illuminates dark work spaces
  • Compatible with all M18 batteries

Specs

–
Product Type:

Multi-Tool

Voltage:

18v

LEDs:

Yes

Batteries Included:

0

Power Source:

Battery

Oscillations Per Minute (OPM):

10,000-20,000

Length (Inches):

12-1/8"

Weight (lbs):

2.65 lbs

Includes:

Wood Cutting Blade

Sanding Sheets

Adapter

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
LEDs
Batteries Included
Power Source
CURRENT ITEM
Product Image of M18 FUEL Oscillating Multi-Tool (Tool Only)
M18 FUEL Oscillating Multi-Tool (Tool Only)
SKU: 2836-20
Multi-Tool
18v
Yes
0
Battery
Multi-Tool
18v
Yes
1
Battery
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy