Apply to be a TradeMaster!
Main product image of M18 Carry-On 3600W/1800W Power Supply
Magnifying glass
Hover image to zoom

M18 Carry-On 3600W/1800W Power Supply

Brand:
Milwaukee
SKU:
2845-20
Rating:
(0)
Q&A:
(0)
M18 Carry-On 3600W/1800W Power Supply
Magnifying glass
Hover image to zoom
$799.00 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Warranty

Description

–
Overview
The M18™ CARRY-ON™ 3600W / 1800W Power Supply provides the most versatile 15A power for the jobsite, with less hassle. The power supply delivers 3600 starting watts,1800 running watts of pure sine wave inverter energy with longer sustained power. Our users can run demanding trade tools, such as table saws, pancake compressors, or even pipe threaders. Power everything from 15A tools to your sensitive electronics, with instant start technology and better-sustained power. With a combination of any M18™ batteries, our users can power any 15A products and minimize hassles typically associated with power on the jobsite. The quiet, compact, emissions-free cordless Power Supply can operate indoors and underground, including confined spaces, scissor lifts, and utility carts. The lightweight and compact design of the CARRY-ON™ Power Supply allows our users to have power by their side, instead of relying on gas alternatives and extension cords. Our M18 CARRY-ON™ can only run on 4 batteries. Users can charge M18™ Batteries simultaneously at a 3A standard rate when the product is not in discharge mode. Prevent battery theft with lockable battery bays using a padlock (not included). Charge your sensitive electronics faster, with USB-C PD and USB-A ports. The temporary power supply is compatible with the Shoulder Strap (sold separately), reducing fatigue during transportation on and off the jobsite.

Product Features
  • Most Versatile 15A Power. Less Hassle.
  • 3600 Starting Watts/1800 Running Watts
  • Fits All M18™ Batteries
  • Pure sine wave inverter protects sensitive electronics
  • Integrated 3A Standard Simultaneous M18™ Charger
  • Compatible with 49-16-2845 Shoulder Strap (Sold Separately)
  • 3 Year Warranty
Product Specifications
  • Charger Type: Standard
  • Battery System: M18
  • Voltage: 120
  • Power Supply: Yes
  • Length: 15.05 in
  • Weight: 28 lb
  • Height: 13.75 in
  • Width: 12.25 in

Specs

–
Product Type:

Battery

Voltage:

120v

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy