Shop Resideo Sale
Main product image of M18 Top-off 175W Power Supply
Magnifying glass
Hover image to zoom
M18 Top-off 175W Power Supply
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Warranty
5 Year Warranty

Description

–

Note: Battery is not included


Overview

The M18 TOP-OFF 175W Power Supply delivers faster simultaneous power to personal devices and small electronics. Attach any M18 battery to provide continuous power or recharge devices with (1) AC 120V outlet, (1) USB-C PD port, and (1) USB-A port. You can quickly charge up to three devices at the same time, without the barriers of speed throttling. By connecting any USB-C cable to the USB-C PD port (45W), this battery inverter is capable of recharging devices, from a fully depleted state to 80% capacity, up to 75% faster than conventional wall chargers (5W). The MILWAUKEE compact portable power supply has an attached metal rafter hook that can be extended to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. You can instantly set up a mobile workstation or keep electronics securely within eyeshot, rather than making frequent trips to a wall outlet.


Features

  • Faster Simultaneous Power
  • Fits All M18 Batteries
  • 175W Continuous Watts
  • Ideal for laptops, cellphones, TVs, and other small devices
  • Rafter hooks allows for versatility on the jobsite to hang on common materials or carts
  • Lightweight, compact design
  • Battery, charger, and device cords not included
  • 5 year warranty

Includes:

  • (1)M18 TOP-OFF 175W POWER SUPPLY(2846-20)

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Couldnt wait to get my hands on this

I bought it to have it as a backup if I ever needed to plug something for light use. For me it was to be able to use my plumbing camera since the battery on it doesnt last very long. And this small power supply works amazing for my situation.
210Plumber
San Antonio, TX
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy