Apply to be a TradeMaster!
Main product image of M18 Transfer Pump (Pump Only)
Magnifying glass
Hover image to zoom
M18 Transfer Pump (Pump Only)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 41 Wed, Sep 30
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Flow (GPM)
8 MAX GPM

Description

–

Overview

Faster Water Transfers, Faster Service Calls. The M18 Transfer Pump brings new to world cordless innovation to the industry with the fastest setup in the marketplace. With a self-priming pump, you can connect and go quicker than ever. The tool's flexible impeller and powerful pump moves water at up to 480 gallons per hour, generates up to 18' of lift and produces up to 75' of head height. As a part of the M18 System of tools, it is powered by REDLITHIUM battery packs, which deliver up to 240 gallons moved per charge on a XC5.0 battery pack. Onboard REDLINK Intelligence can recognize when the tool stops moving water and automatically shuts itself off to avoid dry pumping. Additionally, REDLINK provides optimized performance, and overload protection abusive situations.


Features

  • Self-Priming: connect and go
  • Pumps up to 480 gallons per hour
  • Lift: Up to 18'
  • Head Height: Up to 75'
  • Inlet connection: 3/4" brass
  • Outlet connection: 3/4" brass

Specs

–
Shutoff Head (ft.):

75'

Product Type:

Transfer Pump

Voltage:

18v

Connection Type:

Threaded

Connection Size:

3/4"

Max Flow (GPM):

8

Features:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M18 2-Gallon Wet/Dry Vacuum
SKU: 0880-20
Milwaukee

Product Reviews

4.85 out of 20 reviews
95% would recommend this product
4.85
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

No Prime Transfer Pump

I bought the pump for the convenience of using my power drill battery to power the pump instead of hassling with a cord and finding an electrical power source nearby. The added plus of not having to prime the pump was a great additional feature. The pump has worked very well and was exactly what I was looking for. Supply House was very fast in processing and shipping the order as well.
VS

Most Liked Negative Review

I would not buy this pump again

I thought it would move rain water more quickly
Showing 1-10 of 20 reviews

This pump is really tough

This mighty pump gets a lot of abuse. I use it almost like a trash pump (not recommended) for gray water with fine sediment and it doesn't bog down. After a month it shows no signs that it needs a new impeller either. The sight glass is a great feature; I use all the time when I feel like I'm pushing the limits.
Liberty Water Purification
Blue Ridge, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Very handy pump! I got some contamination in a hydraulic tank. I used this pump to flush the tank with diesel, then flushed it again with hydraulic fluid.
Ranchero
Coalinga, ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I have only used it twice since I got it, worked great to pump hydraulic oil.
AK
Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great. Very convenient

Makes winterizing a breeze, pumping out water heaters, Good battery life
John Marchev
Springfield Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Milwaukee offers premium cordless tools.

The transfer pump works as should. No priming needed.Primary use is to transfer water from rain barrel to raised garden via garden hose. Wife loves it.Fabricated foot for pickup tube to hold off bottom and screen any debris. Should extend life of impeller.
Tree
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this pump again

I thought it would move rain water more quickly
Ron
Sheboygan Falls WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfectly

I used this pump to move 55 gallons of a glycol solution from a chiller into a drum. Then from the drum into the new chiller. I just pushed the button and walked away. There was no need prime any hoses. Pump worked perfect if it was above or below the drum. It did completely drain 1) 6amp battery for this process.
Eric
Los Angeles, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It can pump water softener resin and other filter resin!

I just used this to pump out two 10 cubic foot arsenic resin filters (very similar to water softener resin). We pump water into the filters and create a slurry that we can pump out with this unit. We also used this unit to pump the new resin in and it worked great. It saved a ton of time and back breaking labor on this job.
Water Boy LLC
East Hampton, CT
4 years ago
Was this review helpful to you?

Works great

Good utility pump for the money plenty of power for a battery unit. We have purchased several of these.
Dave
Holyoke MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth every cent!

Save time on jobs with this great tool, super convenient!
Lou
Brooklyn, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can this pump be used for Diesel fuel?

Asked by David 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi David! This pump can not be used for flammable or explosive fluids such as gasoline, fuel oil, kerosene, etc. Personal injury and/or death could result.

Was this review helpful to you?

Q: Where can I order a replacement impeller for a Milwaukee transfer pump # 2771-20

Asked by Wendy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The part number for the replacement impeller would be 49-16-2771. Please call us at 1-888-757-4774 to order.

Was this review helpful to you?

Q: What is max water temp pump can handle Want to use for draining Hot water heaters

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

According to the manual, "Do not pump water with a temperature over 140°F (60°C)."

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy