Apply to be a TradeMaster!
Main product image of M18 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom

M18 1/4" Hex Impact Driver Kit

Brand:
Milwaukee
SKU:
2850-22CT
Rating:
(0)
Q&A:
(0)
M18 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom
2850-22CT has been discontinued
Discontinued November 12, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Compact Brushless 1/4" Hex Impact Driver Kit
Brand:
Milwaukee
SKU:3650-22CT
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
3400 RPM
Product Highlight: Torque
1600 lb-in Torque

Description

–

Overview Our M18 Compact Brushless 1/4 in. Hex Impact Driver is the fastest 18v compact impact in its class. We built a brushless motor optimized for the driver that provides 1,600 in-lbs. of torque and more runtime. The compact motor also makes our compact brushless impact driver a smaller tool at 5.1 in., which means longer battery life and greatly improved access to small and tight spaces. MILWAUKEE REDLINK electronics optimize the way our REDLITHIUM batteries work with the hardware of the impact driver, delivering 3,200 RPM's for best in class application speed and performance. Like all M18 products, the compact brushless 1/4" hex impact driver works with all our M18 batteries so you can work harder for longer. The kit comes with the Impact Driver, (2) M18 REDLITHIUM CP2.0 compact batteries, M18/M12 Multi-Voltage Charger, Belt Clip and Carrying Case


Includes:


  • M18 1/4" Hex Impact Driver (Tool Only)
  • (2) M18 REDLITHIUM CP2.0 Battery(48-11-1820)
  • M18 & M12 Multi-Voltage Charger(48-59-1812)
  • Carrying Case
  • Belt Clip

    Features

  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • IPM: 0-4,200
  • RPM: 0-3,400
  • Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life.
  • REDLINK Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

Specs

–
Product Type:

Kit

Impact Driver

Size:

1/4"

Voltage:

18v

RPM:

3400

IPM:

4200

Torque:

1600 lb-in

Length (Inches):

5.12"

Chuck Type:

Hex

Chuck Size:

1/4"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Power Source:

Battery

Includes:

Charger

Belt Clip

18V LITHIUM-ION Battery

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm