Apply to be a TradeMaster!
Main product image of M18 Fuel 1/4" Hex Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1/4" Hex Impact Driver (Tool Only)

Brand:
Milwaukee
SKU:
2853-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/4" Hex Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom
2853-20 has been discontinued
Discontinued February 8, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
M12 FUEL 1/4" Hex Impact Driver Kit
Brand:
Milwaukee
SKU:3453-22
(0)
Order by 6PM, receive 6 by Fri
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
3600 RPM
Product Highlight: Torque
2000 lb-in Torque

Description

The M18 FUEL 1/4" Hex Impact Driver is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATE™ Brushless motor delivers up to 2,000 in-lbs of torque and up to 30% Faster Driving speed, increasing user’s productivity for the most demanding fasteners on the job. At only 4.59” in length, this is the Most Compact tool in its class, allowing users to have more access in tight spaces. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and or over-discharge. The REDLITHIUM Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power, for greater versatility. The Self-Tapping Screw mode provides faster installation time by reducing stripping of fasteners.

Features:
  • POWERSTATE™ Brushless Motor delivers up to 30% Faster Driving Speed, increasing users productivity
  • Most Compact Impact Driver at 4.59" in length providing more access in tight spaces
  • Up to 25% More Torque with up to 2,000in-lbs to complete more demanding applications
  • 1REDLITHIUM™ Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power.
  • Self-Tapping Screw mode provides faster installation time by reducing the stripping of fasteners
  • Single handed bit insertion for faster, easier changing of bits
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • LED light to illuminate the work area
  • Belt clip and Bit Holder included
  • Compatible with all M18™ batteries & tools


Note: Battery and Charger Not Included.

Specs

Product Type:

Impact Driver

Type:

Straight

Chuck Type:

Hex

Voltage:

18v

RPM:

3600

IPM:

4300

Torque:

2000 lb-in

Chuck Size:

1/4"

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

LEDs:

Yes

Modes:

4

Includes:

Bit Holder

Belt Clip

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm