Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring

Brand:
Milwaukee
SKU:
2855-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring
Magnifying glass
Hover image to zoom
$293.26 each
In Stock
In Stock
Get 67 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2400 RPM
Product Highlight: Torque
250 lb-in Torque

Description

–
Overview Our M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering you the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.9" in length with a POWERSTATE Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The MILWAUKEE 1/2" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver you brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge.

Includes:

  • M18 FUEL 1/2 " Compact Impact Wrench w/ Friction Ring Bare Tool (2855-20)
    Features

  • 4.9" in length provides most access in tight spaces
  • The POWERSTATE brushless motor delivers up to 250 ft-lbs. of nut-busting torque
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
  • Mode 1 RPMs: 0-900; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400
  • Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to to 69kV environments
  • Compatible with all M18 batteries & Chargers
  • Specs

    –
    Product Type:

    Impact Wrench

    Size:

    1/2"

    Voltage:

    18v

    IPM:

    3500

    RPM:

    2400

    Torque:

    250 lb-in

    Length (Inches):

    5"

    Height (Inches):

    10"

    Chuck Size:

    1/2"

    Battery Type:

    M18 Lithium-Ion Battery

    Batteries Included:

    0

    Power Source:

    Battery

    Includes:

    Belt Clip

    Warranty:

    5 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Product Type
    Size
    Voltage
    IPM
    RPM
    CURRENT ITEM
    Product Image of M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring
    M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring
    SKU: 2855-20
    Impact Wrench
    1/2"
    18v
    3500
    2400
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy