Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Bare Tool
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Bare Tool

Brand:
Milwaukee
SKU:
2855P-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Bare Tool
Magnifying glass
Hover image to zoom
$292.87 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2400 RPM
Product Highlight: Torque
250 lb-in Torque

Description

–
Overview Our M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent is the most compact in its class, delivering you more power, the most access in tight spaces at only 4.9" in length, and maximum workspace visibility. This cordless impact wrench features a POWERSTATE Brushless motor that generates up to 250 ft-lbs of fastening and nut-busting torque, providing you with the power required for installation and removal, even in confined spaces. The MILWAUKEE 1/2" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18 REDLITHIUM battery pack (not included) fits M18 tools, delivering more work per charge and more work over the life of the pack.

Product Features
  • Tool features pin detent for locking sockets in place securely, especially while working overhead
  • The POWERSTATE Brushless motor delivers up to 250 ft-lbs. of nut-busting torque
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
  • Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • Works in up to to 69kV environments
  • 4.9" in length provides most access in tight spaces
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • AUTO SHUT-OFF control prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
  • Mode 1 RPMs: 0-900; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Compatible with all M18 batteries & Chargers
Product Specifications
  • Voltage: 18V
  • Power Source: Cordless
  • Nut Busting Torque: 250 (ft-lbs)
  • Fastening Torque: 250 (ft-lbs)
  • Anvil Type: 1/2" Square w/ Pin Detent
  • Battery System: M18
Includes
  • (1) M18 FUEL 1/2 Compact Impact Wrench w/ Pin Detent Bare Tool (2855P-20)

Specs

–
Product Type:

Impact Wrench

Size:

1/2"

Voltage:

18v

RPM:

2400

IPM:

3500

Torque:

250 lb-in

Height (Inches):

10"

Length (Inches):

5"

Chuck Size:

1/2"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Power Source:

Battery

Includes:

Belt Clip

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Size
Voltage
RPM
IPM
CURRENT ITEM
Product Image of M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Bare Tool
M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Bare Tool
SKU: 2855P-20
Impact Wrench
1/2"
18v
2400
3500
Impact Wrench
1/2"
18v
2400
3500
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy