The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Kit
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Kit

Brand:
Milwaukee
SKU:
2855P-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Kit
Magnifying glass
Hover image to zoom
2855P-22 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel 1/2" Compact Impact Wrench w/ Pin Detent Kit
Brand:
Milwaukee
SKU:2855P-22R
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
2400 RPM
Product Highlight: Torque
250 lb-in Torque
Product Highlight: Height (Inches)
10" Height

Description

The M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent Kit is the most compact in its class, delivering you more power, the most access in tight spaces at only 4.9" in length, and maximum workspace visibility. This cordless impact wrench features a POWERSTATE™ Brushless motor that generates up to 250 ft-lbs of fastening and nut-busting torque, providing you with the power required for installation and removal, even in confined spaces. The MILWAUKEE 1/2" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18™ REDLITHIUM battery pack (not included) fits M18 tools, delivering more work per charge and more work over the life of the pack.

Product Features
  • Tool features pin detent for locking sockets in place securely, especially while working overhead
  • The POWERSTATE Brushless motor delivers up to 250 ft-lbs. of nut-busting torque
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
  • Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • Works in up to to 69kV environments
  • 4.9" in length provides most access in tight spaces
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • AUTO SHUT-OFF control prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
  • Mode 1 RPMs: 0-900; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Compatible with all M18 batteries & Chargers
Product Specifications
  • Voltage: 18V
  • Power Source: Cordless
  • Nut Busting Torque: 250 (ft-lbs)
  • Fastening Torque: 250 (ft-lbs)
  • Anvil Type: 1/2" Square w/ Pin Detent
  • Battery System: M18
Includes
  • (1) M18 FUEL 1/2 Compact Impact Wrench w/ Pin Detent Bare Tool (2855P-20)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1)Carrying Case

Specs

Product Type:

Impact Wrench

Voltage:

18v

RPM:

2400

IPM:

3500

Torque:

250 lb-in

Size:

1/2"

Power Source:

Cordless

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Carry Case

Height (Inches):

10"

Length (Inches):

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Voltage
RPM
IPM
Torque
Impact Wrench
18v
2400
3500
250 lb-in
Impact Wrench
18v
2400
3500
250 lb-in