Apply to be a TradeMaster!
Main product image of M18 Fuel 1/4" Hex Impact Driver w/ ONE-KEY XC Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1/4" Hex Impact Driver w/ ONE-KEY XC Kit

Brand:
Milwaukee
SKU:
2857-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/4" Hex Impact Driver w/ ONE-KEY XC Kit
Magnifying glass
Hover image to zoom
2857-22 has been discontinued
Discontinued August 14, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY
Brand:
Milwaukee
SKU:2957-20
(0)
Order by today, receive 2 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
2000 lb-in Torque
Product Highlight: RPM
3000 RPM

Description

–
Our M18 FUEL™ 1/4" Impact Driver with ONE-KEY™ XC Kit is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATE™ Brushless motor produces up to 2,000in-lbs of torque, delivering Up To 30% Faster Driving Speed, increasing the impact drill's productivity for the most demanding fasteners on the job. At only 4.59” in length, this is the Most Compact impact driver in its class, giving you better access in tight spaces. REDLINK PLUS™ intelligence tool technology ensures maximum performance while protecting from overloads, heating, and over-discharge. Our included M18 REDLITHIUM™ XC5.0 Battery Packs deliver more work per charge and more work over the life of the packs than competitors. With ONE-KEY™, you gain the ability to Customize, Track and Manage your hex impact driver. ONE-KEY™ technology also allows you to save up to 4 task settings directly to the tool. Self-tapping screw mode provides faster installation time, shutting the hex driver down as soon as the fastener is seated to reduce damage to fasteners and materials. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment.

Includes:
  • M18 FUEL™ 1/4" Hex Impact Driver w/ ONE-KEY
  • M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • Belt Clip
  • Bit Holder
  • Side Handle

Specs

–
Product Type:

Kit

Impact Driver

Voltage:

18v

Type:

Straight

Chuck Type:

Hex

Torque:

2000 lb-in

IPM:

3700

Batteries Included:

2

RPM:

3000

Chuck Size:

1/4"

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Includes:

Batteries

Carry Case

Side Handle

Charger

Bit Holder

Belt Clip

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm