Apply to be a TradeMaster!
Main product image of M18 FUEL 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY (Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY (Tool Only)

Brand:
Milwaukee
SKU:
2865-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY (Tool Only)
Magnifying glass
Hover image to zoom
$429.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
750 ft-lbs Torque
Product Highlight: RPM
2300 RPM

Description

–
Our MILWAUKEE® M18 FUEL™ 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY™ delivers the Fastest Drilling Speed, More Power, and is Built for Maximum Control. The POWERSTATE™ Brushless Motor and all-new mechanism provide linemen with 30% faster drilling speeds, increasing your productivity while on the job. With up to 750ft-lbs max torque, this battery powered impact wrench gives you more power for effortless removal of rusted or corroded hardware. It is ergonomically designed for the lineman, providing you with superior control whether in-bucket, on-ground or climbing. The extended handle offers you increased grip surface, perfectly fitting high voltage safety gloves for improved comfort, less fatigue, and balanced maneuverability. This is the first 7/16” high torque impact gun in the industry to be equipped with a QUIK-LOK™ chuck, uniquely providing faster and easier bit changes. You can keep one hand firmly on the tool’s handle while inserting augers, sockets and other essential power utility accessories. The integrated lanyard loop allows you to easily transfer and store the tool. REDLINK PLUS™ Intelligence ensures maximum performance and protects your impact from overloads, heating, and over-discharge. The REDLITHIUM™ Battery Pack (not included) is compatible with 175+ M18™ tools, delivering you with more work per charge and more work over the life of the pack than competitors. With ONE-KEY™, you also gain the ability to Customize, Track and Manage your utility impact. ONE-KEY™ technology also allows you to save up to 4 task settings directly to the tool. If your tool is ever lost or stolen, its tracking functionality can lock it out.

Includes:
  • M18 FUEL 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY (Tool Only)

Features:
  • POWERSTATE™ Brushless Motor and all-new mechanism delivers up to 30% Faster Drilling Speed, increasing users productivity
  • Up to 750 ft-lbs Max Torque allows effortless removal of rusted or corroded fasteners
  • Ergonomically designed for the lineman and Built for Maximum Control
  • Extended handle offers increased grip surface with high voltage safety gloves for improved comfort, less fatigue, and balanced maneuverability
  • QUIK-LOK™ 7/16" Hex Chuck delivers single handed bit insertion for faster, easier accessory bit installation
  • Integrated lanyard loop ensures easy transfer and storage
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • REDLITHIUM™ Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors (2865-22 Kit Includes Battery)
  • ONE-KEY™ Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Compatible with all M18™ batteries

Specs

–
Type:

Straight

Product Type:

Impact Driver

Voltage:

18v

Chuck Type:

Hex

Torque:

750 ft-lbs

Chuck Size:

7/16"

Battery Type:

M18 Lithium-Ion Battery

IPM:

2800

RPM:

2300

Power Source:

Battery

Batteries Included:

0

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Product Type
Voltage
Chuck Type
Torque
CURRENT ITEM
Product Image of M18 FUEL 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY (Tool Only)
M18 FUEL 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY (Tool Only)
SKU: 2865-20
Straight
Impact Driver
18v
Hex
750 ft-lbs
Straight
Impact Driver
Kit
18v
Hex
750 ft-lbs
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy