Apply to be a TradeMaster!
Main product image of M18 FUEL ANGLER 240' Steel Pulling Fish Tape Kit
Magnifying glass
Hover image to zoom

M18 FUEL ANGLER 240' Steel Pulling Fish Tape Kit

Brand:
Milwaukee
SKU:
2873B-22
Rating:
(1)
Q&A:
(0)
M18 FUEL ANGLER 240' Steel Pulling Fish Tape Kit
Magnifying glass
Hover image to zoom
$721.69 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
240' Length
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty

Description

–
Overview
Our M18 FUEL ANGLER 240' Steel Pulling Fish Tape Kit is part of the world's first battery powered fish tape solution. The fish tape wire puller's AUTO-RUN Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. Our electric fish tape wire puller features a POWERSTATE Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The MILWAUKEE M18 FUEL ANGLER Pulling Fish Tape Powered Base is powered by the M18 REDLITHIUM battery pack and is compatible with 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation. Our automatic wire puller is equipped with REDLINK PLUS Intelligence to ensure maximum performance and protection from overload. The M18 FUEL ANGLER 240' Steel Pulling Fish Tape Kit includes one 120' x 1/8" Steel Pulling Fish Tape Replacement Cartridge, two M18 REDLITHIUM CP2.0 Batteries, and one M18 & M12 Multi-Voltage Charger.

Includes:
  • M18 FUEL ANGLER Pulling Fish Tape Powered Base (Tool-Only) (2873-20)
  • M18 FUEL ANGLER 240' Steel Pulling Fish Tape Kit(2873B-22)
  • (2) M18 REDLITHIUM CP2.0 Battery (48-11-1820)
  • M18 & M12 Multi-Voltage Charger (48-59-1812)


Product Features
  • Completes the Toughest Runs
  • Compatible with 3 Interchangeable Cartridges up to 240' Steel & 100' Non-Conductive
  • Less Muscle Effort, Reduces User Fatigue
  • Tape Automatically Retracts into Cartridge for a Cleaner Jobsite
  • Variable Speed Trigger for Maximum Control
  • Proprietary Cartridge Design for Smoother Feeding and Retracting
  • Durable Powered Base and Replaceable Cartridges Deliver the Longest Lasting Solution
  • Compatible with All M18 Batteries

Specs

–
Length (Feet):

240'

Product Type:

Fish Tape

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

18V LITHIUM-ION Battery

Charger

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Product Type
Battery Type
Batteries Included
Includes
240'
Fish Tape
M18 Lithium-Ion Battery
2
18V LITHIUM-ION Battery
Charger
120'
Fish Tape
M18 Lithium-Ion Battery
2
18V LITHIUM-ION Battery
Charger

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love it

Easy operation and no more push pull and back hurting.
Sia
Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy