Apply to be a TradeMaster!
Main product image of M18 Compact Brushless 2-Tool Combo Kit, Drill Driver/Impact Driver
Magnifying glass
Hover image to zoom

M18 Compact Brushless 2-Tool Combo Kit, Drill Driver/Impact Driver

Brand:
Milwaukee
SKU:
2892-22CT
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless 2-Tool Combo Kit, Drill Driver/Impact Driver
Magnifying glass
Hover image to zoom
2892-22CT has been discontinued
Discontinued June 6, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview

The M18™ 2-Tool Combo Kit (2892-22CT) offers the best in compact brushless drilling and fastening solutions. The 1/2" Compact Brushless drill/driver (2801-20) and 1/4" Hex Compact Brushless impact driver (2850-20) feature the M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics, providing the most efficient blend of power, weight and performance in the industry. At 6.5" in length and 500 in-lbs of torque, the compact 1/2" drill/driver is the best combination of size and power in its class, while the compact 1/4" hex impact driver has the fastest application speed in its class and delivers 1,600 in.-lbs. of torque. Both of our compact brushless tools feature MILWAUKEE® brushless motors optimized specifically for the tool. Built-in REDLINK™ electronics enhances the performance of the M18™ REDLITHIUM™ batteries, providing more efficient power delivery and fewer trips to the charger. This combo kit includes our M18™ 1/2" Compact Brushless Drill/Driver, M18™ 1/4" Compact Brushless Hex Impact Driver, (2) M18™ REDLITHIUM™ CP2.0 Batteries, a M18™/M12™ Multi-Voltage Charger, (2) Belt Clips, and a Contractor Bag.

Includes:
  • (1)M18 Compact Brushless 1/2" Drill Driver Bare Tool(2801-20)
  • (2)M18 1/4" Hex Impact Driver Bare Tool(2850-20)
  • (1)M18™ REDLITHIUM™ CP2.0 Battery(48-11-1820)
  • (1)M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (2)Belt Clip
  • (1)Contractor Bag

Specs

–
Product Type:

Impact Driver

Hammer Drill/Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Batteries

Charger

Contractor Bag

Belt Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need