Apply to be a TradeMaster!
Main product image of M18 Brushless 2-Tool Combo Kit (Hammer Drill & 3-Speed Impact Driver)
Magnifying glass
Hover image to zoom

M18 Brushless 2-Tool Combo Kit (Hammer Drill & 3-Speed Impact Driver)

Brand:
Milwaukee
SKU:
2893-22
Rating:
(0)
Q&A:
(0)
M18 Brushless 2-Tool Combo Kit (Hammer Drill & 3-Speed Impact Driver)
Magnifying glass
Hover image to zoom
2893-22 has been discontinued
Discontinued November 30, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Compact Brushless Lithium-Ion Hammer Drill & Impact Driver Kit
Brand:
Milwaukee
SKU:3693-22CX
(0)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2", 1/4"
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Torque
725 lb-in Torque
Product Highlight: Voltage
18v

Description

–
The M18 Brushless 2-Tool Combo Kit (2893-22) offers the best in class drilling and fastening solutions. The 1/2" Brushless Hammer Drill (2902-20) and 1/4" Hex Brushless 3 Speed Impact Driver (2851-20) feature the M18 cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics, providing the most efficient blend of power, weight and performance in its class. The brushless 1/2" Hammer Drill is the most powerful drill in its class, delivering 725 in.-lbs. of torque. The 1/4" Hex 3 Speed Impact Driver has the fastest application speed in its class and delivers 1,600 in.-lbs. of torque. Both of our compact tools feature MILWAUKEE brushless motors optimized specifically for the tool. Built-in REDLINK™ electronics enhances the performance of the M18™ REDLITHIUM batteries, providing more efficient power delivery and fewer trips to the charger. This combo kit includes our M18 Brushless 1/2" Hammer Drill, M18 Brushless 1/4" Hex Impact Driver, (2) M18 REDLITHIUM XC4.0 Batteries, a M18/M12 Multi-Voltage Charger, Side Handle, (2) Belt Clips and a Contractor Bag

Product Includes
  • (1) M18 Brushless 1/4" Hex 3 Speed Impact Driver Bare Tool
  • (1) M18 1/2" Brushless Hammer Drill (Tool Only)
  • (1) M18 & M12 Multi-Voltage Charger
  • (2) M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
  • (2) Belt Clip
  • (1) Contractor Bag
  • (1) Side Handle
Product Features
  • Fastest application speed
  • Most drilling power
  • Compact design
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Chuck type:1/2" metal ratcheting single sleeve
  • All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
  • Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life
  • REDLINK Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

Specs

–
Product Type:

Impact Driver

Hammer Drill/Driver

Torque:

725 lb-in

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Batteries

Size:

1/2"

1/4"

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm