Apply to be a TradeMaster!
Main product image of M18 Compact Brushless Lithium-Ion Hammer Drill & Impact Driver Kit
Magnifying glass
Hover image to zoom

M18 Compact Brushless Lithium-Ion Hammer Drill & Impact Driver Kit

Brand:
Milwaukee
SKU:
2893-22CX
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless Lithium-Ion Hammer Drill & Impact Driver Kit
Magnifying glass
Hover image to zoom
2893-22CX has been discontinued
Discontinued March 7, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Compact Brushless Lithium-Ion Hammer Drill & Impact Driver Kit
Brand:
Milwaukee
SKU:3693-22CX
(0)
Order by today, receive 6 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Torque
1200 lb-in, 1800 lb-in Torque

Description

–
M18 Compact Brushless Hammer Drill/Brushless Impact Combo Kit (2 Tool)
The 2893-22CX M18 2-Tool Combo Kit includes the 1/2” Compact Brushless Hammer Drill Driver (2702-20) and the 1/4” Hex Brushless Impact Driver (2750-20). The M18 Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18 ½” Compact Brushless Hammer Drill/Driver is the Most Compact 18v drill on the market and delivers Over 50% Longer Run-Time than drills with brushed motors. The M18 1/4” Hex Brushless Impact Driver is the Most Compact Impact Driver in its class and delivers Over 50% Longer Run-Time than Impact Drivers with brushed motors. Both tools feature Milwaukee built brushless motors, REDLINK Electronics, and REDLITHIUM batteries that provide more efficient power delivery, for fewer trips to the charger. This kit includes (1) REDLITHIUM XC4.0 battery for maximum performance and 2X longer run-time. It also includes (1) REDLITHIUM 2.0 battery, which is compact and light weight, ideal for fastening applications.

Includes:
  • (1) M18 1/2" Compact Brushless Hammer Drill/Driver (Tool Only) - Cat. # 2702-20
  • (1) M18 1/4" Hex Brushless Impact Driver (Tool Only) - Cat. # 2750-20
  • (1) M18 REDLITHIUM 2.0 Compact Battery Pack - Cat. # 48-11-1820
  • (1) M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack - Cat. # 48-11-1840
  • (1) M18 & M12 Multi-Voltage Charger - Cat. # 48-59-1812
  • (1) Carrying Case

Specifications:
  • 2702-20: at only 7-3/8 in. long and 4.5 lbs. (with XC 4.0 battery), this drill provides excellent control and balance in a compact size, perfect for overhead work or performance in tight spaces
  • 2702-20: compact drill delivers 550 in. lbs. of torque and 2 speed settings (0-450/0-1800 RPM) for a wide range of drilling and fastening applications
  • 2702-20: an all-metal gear case and 1/2 in. metal chuck provide maximum durability
  • 2750-20: at only 5-3/8 in. long and 3.1 lbs. (with battery), this impact driver provides excellent control and balance in a compact size, perfect for overhead work or performance in tight spaces
  • 2750-20: M18 1/4 in. hex brushless impact driver delivers up to 1500 in. lbs. of torque, 0-2800 RPM and 0-3600 IPM for a wide range of fastening applications
  • REDLITHIUM XC 4.0 Ah battery (48-11-1840) is lightweight and compact, delivers superb performance and exceptional run time, ideal for high-demand fastening applications, compatible with all M18 tools
  • Batteries Included: Yes
  • Battery Power Type: Lithium Ion
  • Charger Included: Yes
  • Color Family: Red
  • Cordless Tool Type: Combo Kit
  • Cordless/ Corded: Cordless
  • Number of Batteries Included: 2
  • Number of Tools Included: 2
  • Power Tool Features: Bag Included, Brushless
  • Tools Included: Hammer Driver Drill, Impact Driver
  • Tools Product Type: Power Tool
  • Voltage (volts): 18

Specs

–
Product Type:

Hammer Drill/Driver

Impact Driver

Voltage:

18v

Torque:

1200 lb-in

1800 lb-in

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Carry Case

Side Handle

Batteries

Belt Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm