Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Drill/Driver w/ ONE-KEY
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Drill/Driver w/ ONE-KEY

Brand:
Milwaukee
SKU:
2905-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Drill/Driver w/ ONE-KEY
Magnifying glass
Hover image to zoom
$274.38 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1200 lb-in Torque
Product Highlight: RPM
2000 RPM

Description

–

Product Overview


The M18 FUEL " Drill Driver w/ One-Key is the Industry's Most Powerful Drill, delivering the capability to drill the largest holes at high speed into the densest materials. Our cordless drill is the Most Compact solution in its class and features AutoStop Control Mode for Enhanced Safety. The POWERSTATE Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9" in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. With ONE-KEY, users gain the ability to Customize, Track and Manage their tool. Operators can customize the AUTOSTOP Control Mode with Low, Medium, and High Sensitivity settings. Using the tool's tracking functionality, if ever lost or stolen, lock it out to protect your investment. The REDLINK PLUS intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. Our M18 REDLITHIUM battery packs deliver more work per charge and more work over the life of the pack when compared to competitors. The all-metal ratcheting chuck is the best in class. This provides increased grip strength, durability, and corrosion resistance. Our M18 FUEL 1/2" Drill Driver is part of our M18 system which is fully compatible with over 250+ solutions.


Includes

  • (1) M18 FUEL 1/2" Drill/Driver w/ ONE-KEY(2905-20)
  • (1) Side Handle
  • (1) Belt Clip

Features

  • Most Powerful Drill  Only 6.9" in length for access into tight spaces and reduced fatigue 
  • AUTOSTOP Control Mode, Enhanced Safety  
  • POWERSTATE Brushless Motor delivers the power to complete the widest range of applications of any drill driver  
  • Fastest Drilling and Driving applications under load  
  • AUTOSTOP Feature to Protect from over rotation in a bind up for enhanced safety, equipped with a dedicated AUTOSTOP light on foot of tool to indicate a protection event  
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention  
  • Mechanical Clutch for consistency in driving a wide range of fasteners  
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries  
  • All-Metal Gearcase for ultimate durability  
  • All-metal belt clip for portability  
  • 1400 in-lbs of torque  
  • LED light for better visibility in low-light situations

Specifications

  • Chuck Type: All Metal Ratcheting
  • Chuck Size: 1/2
  • DRIVE CONTROL: 4-Mode (Customizable)
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Material Composition: Metal
  • Length: 6.88 in
  • Weight: 3.24 lb
  •  Height: 8.5 in
  • Width: 2.38 in
  • Brushless: Yes
  • Battery System: M18
  • Maximum RPM: 2100 rpm
  • Peak Torque: 1400 ft/lbs
  • RPM Range: 0-2100 rpm

Specs

–
Includes:

Carry Case

Charger

18V LITHIUM-ION Battery

Chuck Size:

1/2"

Warranty:

5 Year Tool/3 Year Battery

Batteries Included:

2

Power Source:

Battery

Product Type:

Hammer Drill/Driver

Kit

Chuck Type:

Keyless

Voltage:

18v

Torque:

1200 lb-in

Battery Type:

M18 Lithium-Ion Battery

RPM:

2000

Features:

LED Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy