Apply to be a TradeMaster!
Main product image of M18 FUEL HAMMERVAC 1" Dedicated Dust Extractor (Bare Tool Only) For 1" SDS Plus Rotary Hammer
Magnifying glass
Hover image to zoom

M18 FUEL HAMMERVAC 1" Dedicated Dust Extractor (Bare Tool Only) For 1" SDS Plus Rotary Hammer

Brand:
Milwaukee
SKU:
2912-DE
Rating:
(0)
Q&A:
(0)
M18 FUEL HAMMERVAC 1" Dedicated Dust Extractor (Bare Tool Only) For 1" SDS Plus Rotary Hammer
Magnifying glass
Hover image to zoom
$289.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Milwaukee's HAMMERVAC 1". Dedicated Dust Extractor (2912-DE) features an inline design engineered to connect directly to and be power by the MILWAUKEE M18 FUEL 1" SDS Plus Rotary Hammer (2912-20 and 2914-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offers easy and precise adjustments. The dust extractor allows full OSHA Table One Compliance when drilling up to 1 in. diameter and 6 in. in depth. This extractor features our AUTOPULSE Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring you drill more effectively and for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows you to suction out the dust with a large vacuum or dust extractor (such as the 8960-20) instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.

Product Features
  • Incudes Large and Small Dust Nozzles
  • HEPA Filter Included
  • Pairs with 2912-20 and 2914-20 Rotary Hammers
  • Translucent box to see dust levels
  • Small Nozzle for drilling up to 5/8" holes
  • Large Nozzle for drilling up to 1" holes
  • Captures 99.97% of all particles greater than 0.3 microns
  • Will not work without HEPA filter
  • Extra HEPA Filters Available
  • Power Source: Cordless

Specs

–
Product Type:

Dust Extractor

Voltage:

18v

Size:

1"

Battery Type:

M18 Lithium-Ion Battery

Micron Rating:

0.3

Batteries Included:

0

Power Source:

Battery

Includes:

Dust Box

Extension Nozzle

HEPA Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy