Apply to be a TradeMaster!
Main product image of M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only)

Brand:
Milwaukee
SKU:
2912-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom
$379.00 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery, Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
1330 RPM

Description

–
Milwaukee M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only) - Model 2912-20

The Milwaukee M18 Fuel 1" SDS Plus Rotary Hammer (model 2912-20) is a cordless rotary hammer built for drilling into concrete, masonry, and rebar-laden substrates with the speed and impact energy contractors demand. This bare tool delivers 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, making it the fastest drilling rotary hammer in its class for anchor installations, electrical conduit work, and HVAC mounting. Powered by Milwaukee's POWERSTATE brushless motor and backed by AUTOSTOP Kickback Control, the 2912-20 runs on any M18 battery (sold separately) and replaces the earlier 2712-20 model with enhanced safety and anti-vibration features. Part of the M18 system with over 200 compatible tools, this rotary hammer handles demanding masonry applications without the cord.


Key Features & Benefits
  • POWERSTATE Brushless Motor: The brushless motor produces 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, delivering faster drilling through concrete and masonry compared to brushed motors in the same class. You get corded performance without the outlet dependency.

  • AUTOSTOP Kickback Control: This safety feature automatically stops the tool's rotation if the bit binds in rebar or hard aggregate, preventing over-rotation injuries. Your wrists stay protected when drilling encounters unexpected obstructions.

  • AVS Anti-Vibration System: Milwaukee's anti-vibration technology minimizes the vibration transferred to your hands during extended drilling sessions. You experience less fatigue and more comfort on all-day concrete projects.

  • REDLINK PLUS Intelligence: Full-circle communication between the tool, battery, and charger prevents overloading, overheating, and over-discharge. The electronics protect your investment and extend runtime on every charge.

  • Three Operating Modes: Rotary hammer, hammer only, and rotary only modes let you switch between drilling with percussion, chiseling, and standard drilling without changing tools. One tool handles anchor holes, tile removal, and pilot holes in wood or metal.

  • 1" SDS Plus Chuck: The SDS Plus chuck accepts industry-standard SDS Plus bits up to 1" diameter, providing fast bit changes without additional tools. You swap bits in seconds and maintain compatibility with your existing bit collection.

  • M18 REDLITHIUM HIGH OUTPUT Compatibility: When paired with the M18 HIGH OUTPUT XC6.0 battery (sold separately), this rotary hammer drills up to 125 holes at 3/8" diameter by 2" depth per charge and runs 50% cooler than standard M18 REDLITHIUM XC batteries. You complete full days of anchor installations on a single battery.

  • Compact and Cordless Design: At 18 volts and cordless, this tool provides freedom to work on scaffolding, in attics, and across job sites without generator support or extension cords. You move faster and eliminate trip hazards.

Compatibility & Requirements

This bare tool (model 2912-20) requires a separate M18 18-volt lithium-ion battery and M18 charger, which are not included in this package. The rotary hammer accepts all M18 battery packs and works with any standard SDS Plus bit up to 1" shank diameter. For maximum performance and the advertised 125-hole capacity per charge, pair this tool with the M18 REDLITHIUM HIGH OUTPUT XC6.0 battery. The tool is part of the M18 system, which includes over 200 cordless tools sharing the same battery platform.


What's Included
  • Milwaukee M18 Fuel 1" SDS Plus Rotary Hammer (model 2912-20, bare tool only)
  • (Battery, charger, and bits sold separately)

Warranty & Support

This rotary hammer is backed by Milwaukee's 5-year limited warranty covering defects in material and workmanship under normal use.


Frequently Asked Questions

Q: Is there a big difference between M18 and M18 FUEL?

A: Yes. M18 FUEL tools use a POWERSTATE brushless motor, REDLINK PLUS intelligence, and REDLITHIUM battery technology, while standard M18 tools use brushed motors. The 2912-20 M18 Fuel rotary hammer delivers 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM with greater efficiency and longer runtime than brushed M18 models. FUEL tools also include advanced features like AUTOSTOP Kickback Control and AVS anti-vibration, which are not present in the non-FUEL M18 lineup.


Q: What is the difference between SDS Plus and SDS Max rotary hammer?

A: SDS Plus and SDS Max refer to the chuck system and bit shank size. This Milwaukee 2912-20 uses a 1" SDS Plus chuck, which accepts SDS Plus bits for drilling holes up to approximately 1" diameter in concrete and masonry, typically for anchor installations, electrical conduit, and light demolition. SDS Max rotary hammers use a larger chuck system for bits above 1" diameter and deliver significantly higher impact energy for heavy demolition and large-diameter coring. SDS Plus tools like the 2912-20 are lighter, more compact, and suited for standard drilling tasks rather than heavy breaking.

Specs

–
Product Type:

Rotary Hammer

Voltage:

18v

RPM:

1330

Chuck Size:

1"

BPM:

4800

Battery Type:

M18 Lithium-Ion Battery

Chuck Type:

SDS-Plus

Power Source:

Battery

Cordless

Batteries Included:

0

Impact Energy:

1.7 ft-lb

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
RPM
Chuck Size
BPM
CURRENT ITEM
Product Image of M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only)
M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only)
SKU: 2912-20
Rotary Hammer
18v
1330
1"
4800

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy