Apply to be a TradeMaster!
Main product image of M18 Tool Package w/ M18 Force Logic Copper Press Tool Kit inc. 1/2" to 2" Jaws & ONE-KEY & PACKOUT Deep Organizer
Magnifying glass
Hover image to zoom

M18 Tool Package w/ M18 Force Logic Copper Press Tool Kit inc. 1/2" to 2" Jaws & ONE-KEY & PACKOUT Deep Organizer

Brand:
Milwaukee
SKU:
2922-22-48-22-8432
Rating:
(1)
Q&A:
(0)
M18 Tool Package w/ M18 Force Logic Copper Press Tool Kit inc. 1/2" to 2" Jaws & ONE-KEY & PACKOUT Deep Organizer
Magnifying glass
Hover image to zoom
$3,870.47 each
In Stock
In Stock
Get 34 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2", 1-1/4", 3/4", 2", 1", 1-1/2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Warranty
5 Year Warranty

Description

The 2922-22-48-22-8432 M18™ Force Logic Copper Press tool package includes the M18™ Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key (2922-22) and the PACKOUT Deep Organizer (48-22-8432). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless LITHIUM-ION system delivers more torque, more power, and longer run-time than the competition.

Package Includes:

  • (1) 2922-22: M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key
    Our M18™ FORCE LOGIC™ Press Tool with ONE-KEY™ with 1/2"-2" CTS Jaws is the industry’s first press tool with remote tracking, management, and lockout and is the smallest, most intelligent press tool on the market. The state-of-the-art press tool features an in-line design and brushless motor, enabling more run-time per charge and faster cycle times while being significantly smaller and nearly 20% lighter than the leading competitor. Like all MILWAUKEE® press tools, the in-line design with a forward hand position unlocks your ability to press with one hand and will fit nearly anywhere you can fit your arm. Equipped with REDLINK™ electronics, the cordless press tool also provides the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time and the pre-press battery check prevents the tool from starting a press it can’t complete. This press tool is ONE-KEY™ enabled, logging, and uploading data from every press for retrieval via the ONE-KEY™ desktop or mobile app. This allows for performance monitoring and provides you peace of mind in quality connections. With ½” to 4” capacity and compatibility with over 20 unique fitting systems, the plumbing press tool is a comprehensive press solution for plumbers and mechanical contractors. In addition to the press tool, this kit includes two M18™ REDLITHIUM™ CP2.0 battery packs, 1/2 in., 3/4 in., 1 in., 1 1/4 in, 1 1/2 in., and 2 in. jaws, and a carrying case.

    Features
    • Lightest, In-Line Design for Unrivaled Access
    • Industry's first brushless press tool
    • Jaws Compatible with Streamline™ ACR Press Fittings
    • Faster Alternative to Brazing
    • Auto-Cycle ensures full press every time
    • Prepress Battery check ensures tool won't start a press it can't complete
    • Flame-Free Refrigerant Line Connections
    • 1/4" OD - 7/8" OD Capacity
    • 1-1/8" OD Ring and Adapter Jaw Sold Separately
    • Jaws Compatible with ACR Tube & Line Set
    • Creates Secure Joints in One Cycle
    • Monitor & Report Successful Operation from Desktop & Mobile Devices
    • Only Press Tool with Security Capability
    • ONE-KEY™ Industry's Largest Tracking Network

  • (1) 48-22-8432: PACKOUT Deep Organizer
    Milwaukee's PACKOUT Deep Organizer has a 50lb weight capacity and an impact-resistant polymer construction to withstand harsh jobsite conditions. An IP65 rated weather seal protects tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both larger fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during transport. The MILWAUKEE PACKOUT modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport..

    Features
    • 50lb Weight Capacity
    • IP65 rated protection
    • Quick-Adjust Dividers
    • Impact Resistant Polymers
    • Clear top for easy identification of contents
    • Heavy duty latches
    • Reinforced hinge Includes 6 dividers
    • 3 large & 3 small dividers
    • Modular Connectivity with ALL PACKOUT Components
    • Limited Lifetime Warranty

Specs

Product Type:

Organizer

Press Tool

Size:

1/2"

1-1/4"

3/4"

2"

1"

1-1/2"

Power Source:

Battery

Voltage:

18v

Includes:

Batteries

Carry Case

Charger

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best press tool!

Perfect press every time…cuts time in half compared to soldering. I use this tool for refrigeration and plumbing fittings.
Engineer
Somers, NY
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy