Apply to be a TradeMaster!
Main product image of M18 FUEL 2" ProPEX Expander Kit w/ ONE-KEY & 1-1/4"-2" Expander Heads
Magnifying glass
Hover image to zoom

M18 FUEL 2" ProPEX Expander Kit w/ ONE-KEY & 1-1/4"-2" Expander Heads

Brand:
Milwaukee
SKU:
2932-22XC
Rating:
(1)
Q&A:
(0)
M18 FUEL 2" ProPEX Expander Kit w/ ONE-KEY & 1-1/4"-2" Expander Heads
Magnifying glass
Hover image to zoom
$1,999.00 each
In Stock
In Stock
Get 6 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Voltage
18v

Description

–
Overview
Milwaukee's M18 FUEL 2" ProPEX Expander w/ ONE-KEY is the fastest, lightest, and most compact way to install 2" ProPEX. The auto-rotating head mechanism provides uniform expansions for the most consistent installations. You can make up to 3X faster connections utilizing the pipe size selector switch to optimize the expansion speed. The new dedicated 2" ProPEX Expander Head"s integrated cone design reduces the travel length of the expander's expansion cone, allowing for the most compact 2" solution. The D-Handle design gives you balance and control for one-handed connections. All-metal gears and an integrated metal frame deliver maximum tool durability on the job site. The POWERSTATE Brushless Motor allows for the fastest expansions yet runs cooler with no wearable components. The REDLITHIUM XC5.0 Extended Capacity Battery provides 20% more power, and 2X more recharges than standard lithium-ion batteries and best-in-class performance in extreme jobsite conditions. REDLINK PLUS intelligence ensures optimized performance and protection from overload, overheating, and over-discharge. The MILWAUKEE M18 FUEL 2" ProPEX Expander also has ONE-KEY so you can wirelessly connect the tool with your smartphone to track and manage. This ProPEX expansion tool is designed for UPONOR ProPEX connections to deliver fast potable water installations from expansion to seal.

Includes
  • (1) M18 FUEL 2" ProPEX Expander
  • (1) 1-1/4" M18 ProPEX Expansion Head
  • (1) 1-1/2" M18 ProPEX Expansion Head
  • (1) 2" ProPEX Expander Head For M18 FUEL 2" ProPEX Expander
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
  • (1) M18 & M12 Multi-Voltage Charger
  • (1) ProPEX Expander Grease
  • (1) Carrying Case
Product Features
  • Auto-rotating mechanism provides quick, uniform expansions
  • Lightest, most compact 2" experience
  • Fastest 1-1/4"-2" expansions for up to 3X faster connections
  • Integrated cone design of the dedicated 2" head enables tight quarter access
  • Pipe size selector optimizes the fastest expansion speed
  • Compact D-Handle design for balanced one-handed connections
  • All-metal gears and Integrated metal frame for maximum jobsite durability
  • Capacity: 3/8 in. to 2"
  • LED work light illuminates work space in dark locations
  • Compatible with all M18 REDLITHIUM batteries and chargers
  • ONE-KEY technology allows for tracking, tool security, and inventory management
Product Specifications
  • Voltage: 18V
  • Height: 13.6"
  • Length: 9"
  • Weight (without battery and head): 10.9 lbs
  • Width: 4.3"
  • Power Source: Cordless
  • Capacity: 3/8"-2"
  • Auto-Rotate: Built-In
  • Work-Light: LED
  • Battery System: M18

Specs

–
Product Type:

Carrying Case

Expansion Tool

Type:

Tool

Voltage:

18v

Heads Included:

1-1/4"

1-1/2"

Batteries Included:

2

Auto-Rotation:

Built-In

Features:

LED Light

Fitting System Compatibility:

Expansion PEX

Capacity:

3/8"-2"

Includes:

Expander Grease

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" M12 ProPEX Expansion Head
SKU: 49-16-2406
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

DID THE JOB PERFECTLY! I LOVE THIS TOOL!

I USED THIS TOOL TO EXPAND 2" AQUAPEX FOR A MAIN LINE TO THE FROM THE METER TO THE APARTMENT. IT WORKED LIKE A DREAM. HIGHLY RECOMMENDED.
JP
ALBUQUERQUE, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy