Apply to be a TradeMaster!
Main product image of M18 FUEL 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY Combo Kit
Magnifying glass
Hover image to zoom

M18 FUEL 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY Combo Kit

Brand:
Milwaukee
SKU:
2996-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY Combo Kit
Magnifying glass
Hover image to zoom
2996-22 has been discontinued
Discontinued April 12, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY Combo Kit
Brand:
Milwaukee
SKU:3696-22
(1)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Torque
1200 lb-in, 1800 lb-in Torque

Description

–
M18 FUEL™ 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY™ Combo Kit
The M18 FUEL™ 2-Tool Combo Kit with ONE-KEY™ is the highest performing Hammer Drill and Impact Driver in the industry with the added control of ONE-KEY™. The kit includes the M18 FUEL™ 1/2" Hammer Drill/Driver w/ ONE-KEY™ (2806-20) that delivers Up To 60% More Power, Up To 1.5" Shorter Length and Up To 2X Faster Speed Under Heavy Load. At 1,200 in-lbs of torque and only 6.9" in length, it has the power for demanding applications and ability to access tight spaces. The Hammer Drill's Anti-Kickback technology increases control in bind-up situations and reduces unwanted shut-downs, with the added benefit of controlling sensitivity preferences. Also included is the M18 FUEL™ ¼” Impact Driver w/ ONE-KEY™ (2857-20). It is the Fastest, Most Compact, and Most Powerful Impact Driver in its class. With up to 2,000in-lbs of torque, it delivers Up To 30% Faster Driving Speed at only 4.59" in length, with Up to 25% More Power. The M18 REDLITHIUM™ Battery Packs deliver more work per charge and more work over the life of the packs than competitors. Both tools are ONE-KEY™ compatible, allowing users to Customize, Track and Manage their tool for increased productivity. Using the tool's tracking functionality, if ever lost or stolen, lock it out to protect your investment.

Includes:
  • (1) M18 FUEL™ 1/2" Hammer Drill w/ ONE-KEY™ (2806-20)
  • (1) M18 FUEL™ 1/4" Hex Impact Driver w/ ONE-KEY™ (2857-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (2) Belt Clip
  • (2) Bit Holder
  • (1) Side Handle

Product Features
  • Hammer Drill: POWERSTATE™ Brushless Motor delivers Up To 60% More Power, Up to 1.5" Shorter Length, and provides Up To 2X Faster Speed Under Heavy Load.
  • REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System.
  • ONE-KEY™ Compatible: Ability to Customize, Track, and Manage tools for increased productivity and investment protection
  • Hex Impact Driver: POWERSTATE™ Brushless Motor delivers Up To 30% Faster Driving Speed and up to 2000in-lbs of torque while being the Most Compact impact driver in class at 4.59" in length.
  • M18 REDLITHIUM™ XC5.0 Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • Compatible with all M18 Batteries
Product Specifications
  • Voltage: 18V
  • Tool Warranty: 5 Years
  • Battery System: M18
  • Power Source: Cordless

Specs

–
Product Type:

Hammer Drill/Driver

Impact Driver

Voltage:

18v

Torque:

1200 lb-in

1800 lb-in

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Side Handle

Charger

Belt Clip

Batteries

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm