Shop Resideo Sale
Main product image of M18 Fuel 2 Tool Combo Kit (Hammer Drill & Surge Hydraulic Driver)
Magnifying glass
Hover image to zoom

M18 Fuel 2 Tool Combo Kit (Hammer Drill & Surge Hydraulic Driver)

Brand:
Milwaukee
SKU:
2999-22CX
Rating:
(0)
Q&A:
(0)
M18 Fuel 2 Tool Combo Kit (Hammer Drill & Surge Hydraulic Driver)
Magnifying glass
Hover image to zoom
2999-22CX has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Hydraulic Driver)
Brand:
Milwaukee
SKU:3699-22
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Torque
1200 lb-in Torque
Product Highlight: Voltage
18v
Product Highlight: RPM
3000, 2000 RPM

Description

–
Overview
The MILWAUKEE M18 FUEL 2-Tool Combo Kit features REDLINK PLUS intelligence that ensures maximum battery and tool performance and protection from overloads, heating, and over-discharge. This kit has an M18 FUEL 1/2" Hammer Drill, the Industry's Most Powerful Drill, delivering up to 60% more power, up to 1.5" shorter length, and up to 2X faster speed under heavy load. The POWERSTATE Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. The included M18 FUEL SURGE 1/4" Hex Hydraulic Driver features Milwaukee’s new FLUID-DRIVE Hydraulic Powertrain to achieve up to 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster.

Includes
  • (1) M18 Fuel 1/2" Hammer Drill/Driver
  • (1) M18 Fuel Surge 1/4" Hex Hydraulic Driver
  • (1) M18 REDLITHIUM XC5.0 Battery pack
  • (1) M18 REDLITHIUM CP2.0 Battery pack
  • (1) M18 and M12 Multi-Voltage Charger
  • (1) Carrying Case
Product Features
  • POWERSTATE brushless motor delivers up to 60% more power, is the most compact in its class at 6.9" in length, and provides up to 2X faster speed under heavy load
  • FLUID-DRIVE hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact
  • REDLINK Plus intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 system
  • REDLITHIUM XC5.0 Battery pack: delivers more work per charge and more work over the life of the pack than competitors

Specs

–
Product Type:

Hammer Drill/Driver

Torque:

1200 lb-in

Voltage:

18v

RPM:

3000

2000

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Carry Case

Batteries

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm