The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Hydraulic Driver)
Magnifying glass
Hover image to zoom

M18 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Hydraulic Driver)

Brand:
Milwaukee
SKU:
3699-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Hydraulic Driver)
Magnifying glass
Hover image to zoom
3699-22 has been discontinued
Discontinued April 25, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v

Description

Overview


The M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop Control Mode for enhanced safety and the quietest fastening solution on the market. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL SURGE 1/4" Hex Hydraulic Driver, (2) M18 REDLITHIUM XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. Our M18 FUEL " Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense materials for increased productivity and capability. At only 6.9" in length, this is the most compact drill in its class. The AutoStop Control Mode offers enhanced safety for the user by preventing over-rotation in a bind-up with the best reaction time in the industry. With our new FLUID-DRIVE Hydraulic Powertrain, users will experience up to 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. Our M18 FUEL 2-Tool Combo kit is part of the M18 system which is fully compatible with over 200+ solutions.


Includes

  • (1) M18 FUEL 1/2" Hammer Drill/Driver(2904-20)
  • (1) M18 FUEL SURGE 1/4" Hex Hydraulic Driver (Tool Only)(2760-20)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1) Side Handle
  • (2) Belt Clip
  • (1) Blow Molding Carrying Case

Hammer Drill/Driver Features

  • Most Powerful Hammer Drill
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • Auto-Stop Control Mode, Enhanced Safety
  • POWERSTATE Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from over rotation in a bind up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete
  • All-metal belt clip for portability
  • 1400 in-lbs of torque
  • LED light for better visibility in low-light situations

Hammer Drill/Driver Specifications

  • Hammer Function: Yes
  • Chuck Type: All Metal Ratcheting
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Handle Type: Standard
  • Length: 6.95 in
  • Weight: 3.3 lb
  • Height: 8.23 in
  • Width: 2.38 in
  • Voltage: M18
  • Brushless: Yes
  • Battery System: M18

Hydraulic Driver Features

  • Milwaukee POWERSTATE Brushless Motor provides more power, more run-time, and longer life.
  • REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • FLUID-DRIVE Hydraulic Powertrain can deliver application speeds as fast as standard impact drivers
  • Longer sustained torque
  • 3x less vibration
  • 50% quieter than standard impact
  • Compatible with all M18 batteries
  • 5 Year Limited Warranty

Specs

Product Type:

Hammer Drill/Driver

Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Belt Clip

Charger

Batteries

Side Handle

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need