Apply to be a TradeMaster!
Main product image of M12 FUEL INSIDER Extended Reach Box Ratchet
Magnifying glass
Hover image to zoom

M12 FUEL INSIDER Extended Reach Box Ratchet

Brand:
Milwaukee
SKU:
3050-20
Rating:
(1)
Q&A:
(0)
M12 FUEL INSIDER Extended Reach Box Ratchet
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–

Overview

The M12 FUEL INSIDER Extended Reach Box Ratchet is a new-to-world solution that reinvents the traditional ratchet. The low-profile head design allows sockets & adapters to insert directly into the tool. Our M12 FUEL INSIDER delivers UNRIVALED ACCESS and over " shorter head profile size with the socket to reach deep into the engine bay and fit into the tightest spaces. The INSIDER delivers the combination of 60 FT-LBS OF MAX TORQUE and 350 RPM's to remove stubborn fasteners and complete more work faster. Mechanics will experience the ULTIMATE VERSATILITY with our provided INSIDER Box Ratchet Sockets (8-19, & 21mm), " Hex Bit, " anvil adapter, & 3/8" anvil adapter to tackle any job in the shop. Our Box Ratchet 6 Point Sockets are pass through up to 15mm & 9/16" to run nuts on threaded rod and eliminate the frustration of sockets bottoming out. Our M12 FUEL INSIDER Extended Reach Box Ratchet is part of the M12 System, which is fully compatible with over 150 solutions.


Includes:

  • (1) M12 FUEL INSIDER Extended Reach Box Ratchet(3050-20)
  • (1) INSIDER Box Ratchet Sockets 8-19mm, 21mm
  • (1) INSIDER Box Ratchet 1/4" Hex Adapter(49-16-1663)
  • (1) INSIDER Box Ratchet 1/4" Anvil Adapter(49-16-1660)
  • (1) INSIDER Box Ratchet 3/8" Anvil Adapter(49-16-1661)

Product Features

  • Unrivaled Access with INSIDER Box Ratchet Sockets
  • Ultimate Versatility to get more jobs done with one tool
  • Best combination of speed (350 RPM) & torque (60 ft-lbs) with worlds smallest head size
  • Includes 13PC Metric INSIDER Box Ratchet Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21
  • Includes 3 INSIDER Box Ratchet Adapters: 1/4" Hex, 1/4" Anvil, 3/8" Anvil
  • POWERSTATE brushless motor delivers maximum power and long motor life
  • Can be used manually without engaging the tool's motor
  • Dual LED lights to illuminate work areas
  • Extended reach neck for ultimate access and reduce knuckle busting
  • Includes (1) M12 High Output 2.5 Ah battery for optimized performance
  • On-board battery fuel gauge displays remaining run time
  • Extended reach neck for ultimate access and reduce knuckle busting
  • On-board battery fuel gauge displays remaining run time
  • Extended paddle switch for multiple grip positions
  • Sockets can be inserted into both sides of the tool to eliminate the trigger from impeding access

Product Specifications

  • Wrench Type: Extended Reach Maximum Torque: 60 ft-lbs Power Source: Cordless Motor Type: POWERSTATE Brushless Material Composition: Metal/Molded Plastic Length: 15.2 in Weight: 2.25 lb Height: 2.2 in Width: 2 in Brushless: Yes Battery System: M12 Maximum RPM: 350 rpm RPM Range: 0-350 RPM

Specs

–
Product Type:

Ratchet

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Serious mechanic? You will appreciate this ratchet

While I think this is priced too high, I went ahead and ordered one after watching numerous videos. I was not disappointed, the ratchet with its extended reach, slim profile and custom sockets are able to reach most any bolt or nut. The torque is surprisingly strong for a M12 ratchet. You will still have to break loose extremely tight fasteners with a traditional wrench, socket or impact driver.
Kphee
Columbus, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy