Apply to be a TradeMaster!
Main product image of M12 FUEL 1/2" Hammer Drill/Driver
Magnifying glass
Hover image to zoom

M12 FUEL 1/2" Hammer Drill/Driver

Brand:
Milwaukee
SKU:
3404-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/2" Hammer Drill/Driver
Magnifying glass
Hover image to zoom
$159.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Torque
400 lb-in Torque
Product Highlight: Voltage
12v

Description

–
The M12 FUEL™ 1/2" Hammer Drill is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and provides the Fastest Speed Under Load. The POWERSTATE™ brushless motor delivers the most power for the capability to perform the widest variety of applications at high speed for unrivaled subcompact performance. At only 5.9" in length, this portable drill is the shortest solution in class offering most access into tight spaces. Our REDLINK PLUS™ Intelligence delivers top of the line thermal performance to give our users the Fastest Speed Under Load in order to drill and drive faster than any other subcompact drill. Using our M12™ REDLITHIUM™ 2.0Ah compact and 4.0Ah extended capacity battery packs will deliver more work per charge and more work over the life of the pack than competitive batteries. Our all-metal 1/2" chuck and all-metal gearcase deliver best-in-class durability. The mechanical clutch delivers consistent torque for driving fasteners. Our M12 FUEL™ 1/2" Drill Driver is part of the M12™ System which is fully compatible with over 125 solutions.

Product Features
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any subcompact hammer drill driver
  • Only 6.0" in length for the most access in tight spaces
  • Fastest Drilling and Driving applications under load
  • Light Weight at 2.6 lbs for tool belt portability and less fatigue in the work day
  • 1/2" All-Metal chuck for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the M12 REDLITHIUM™ XC4.0 battery pack
  • All-Metal Gearcase for ultimate durability
  • All-metal belt clip for portability
  • 400 in-lbs of torque
  • LED light for better visibility in low-light situations
  • Part of the M12 System, featuring over 125+ Tools
Product Specifications
  • Hammer Function: Yes
  • Chuck Size: 1/2"
  • Chuck Type: All Metal Ratcheting
  • Tool Warranty: 5 Years (Charger)
  • Power Source: Cordless
  • Motor Type: POWERSTATE™ Brushless
  • Handle Type: Standard
  • Length: 6 in
  • Weight: 2.2 lb
  • Height: 7 in
  • Width: 2.25 in
  • Voltage: M12
  • Brushless: Yes
  • Battery System: M12

Specs

–
Product Type:

Hammer Drill/Driver

Chuck Size:

1/2"

Torque:

400 lb-in

Power Source:

Cordless

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Batteries Included:

0

Voltage:

12v

Features:

LED Light

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy