Apply to be a TradeMaster!
Main product image of M12 FUEL 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom

M12 FUEL 1/2" Hammer Drill/Driver Kit

Brand:
Milwaukee
SKU:
3404-21
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom
$103.16 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 FUEL Drill/Driver; (1) M12 CP2.0 Battery; (1) M12 Charger; (1) Belt Clip

The MILWAUKEE M12 FUEL 1/2" Hammer Drill is the Most Powerful Subcompact Hammer Drill, the Most Compact in size, and provides the Fastest Speed Under Load. The POWERSTATE brushless motor delivers the most power for the capability to perform the widest variety of applications at high speed for unrivaled subcompact performance. At only 6" in length, this portable drill is the shortest solution in class offering the most access into tight spaces. REDLINK PLUS Intelligence delivers top-of-the-line thermal performance to give our users the Fastest Speed Under Load in order to drill and drive faster than any other subcompact drill. Using the M12 REDLITHIUM 2.0Ah compact pack will deliver more work per charge and more work over the life of the pack than competitive batteries. Milwaukee's all-metal 1/2" chuck and all-metal gearcase deliver best-in-class durability. The mechanical clutch delivers consistent torque for driving fasteners. The M12 FUEL 1/2" Hammer Drill/Driver is part of the M12 System which is fully compatible with over 125 solutions.
  • Features a POWERSTATE Brushless Motor
  • 6 inches in length for the most access in tight spaces
  • Delivers fastest drilling and driving applications under load
  • POWERSTATE Brushless Motor delivers the power to complete the widest range of applications of any subcompact hammer drill driver
  • Only 6.0" in length for the most access in tight spaces
  • Fastest Drilling and Driving applications under load
  • Light Weight at 2.6 lbs for tool belt portability and less fatigue in the work day
  • 1/2" All-Metal chuck for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • All-Metal Gearcase for ultimate durability
  • All-metal belt clip for portability
  • 400 in-lbs of torque
  • LED light for better visibility in low-light situations
  • Part of the M12 System, featuring over 125+ Tools

Specs

–
Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy