Apply to be a TradeMaster!
Main product image of M12 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)
Magnifying glass
Hover image to zoom

M12 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)

Brand:
Milwaukee
SKU:
3497-22
Rating:
(2)
Q&A:
(0)
M12 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 10 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Charger/ 2 Year Battery Warranty
Product Highlight: Voltage
12v

Description

–
The M12 FUEL™ 2-Tool Combo Kit has the Most Powerful Subcompact Drill, the Fastest Driving Subcompact Impact Driver while being the overall Most Compact Drill and Impact Driver. Includes our M12 FUEL™ 1/2" Drill Driver, M12 FUEL™ 1/4" Hex Impact Driver, M12 REDLITHIUM™ XC 4.0Ah Battery Pack, M12 REDLITHIUM™ CP 2.0Ah Battery Pack, with an M12 charger and a contractor bag. The M12 FUEL™ 1/2" Drill/Driver is the Most Powerful Subcompact Drill Driver, the most compact in size, and providing the fastest speed under load. The POWERSTATE™ brushless motor delivers the most power on the widest variety of applications. This portable drill is the shortest solution in its class offering maneuverability and access to tight spaces. Our REDLINK PLUS™ Intelligence delivers top of the line thermal performance to give our users the Fastest Speed Under Load. Our M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. At only 5" long and 7.6" tall (with M12 CP 2.0 Ah battery), this solution is the most overall compact impact driver in its class. Tri-LEDs surround the bit accessory with brighter lights and fewer shadows providing maximum visibility. Using M12 REDLITHIUM™ 2.0Ah compact and 4.0Ah extended capacity battery packs will deliver more work per charge. The M12 FUEL™ Impact Driver and M12 FUEL™ 1/2" Drill Driver are part of our M12 System which is fully compatible with over 125 solutions.

Includes
  • (1) M12 FUEL™ 1/2" Hammer Drill/Driver(3404-20)
  • (1) M12 FUEL™ 1/4" Hex Impact Driver(3453-20)
  • (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack(48-11-2440)
  • (1) M12™ REDLITHIUM™ CP2.0 Battery(48-11-2420)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
Hammer Drill/Driver Features
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any subcompact hammer drill driver
  • Only 6.0" in length for the most access in tight spaces
  • Fastest Drilling and Driving applications under load
  • Light Weight at 2.6 lbs for tool belt portability and less fatigue in the work day
  • 1/2" All-Metal chuck for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the M12 REDLITHIUM™ XC4.0 battery pack
  • All-Metal Gearcase for ultimate durability
  • All-metal belt clip for portability
  • 400 in-lbs of torque
  • LED light for better visibility in low-light situations
  • Part of the M12 System, featuring over 125+ Tools
Hammer Drill/Driver Specifications
  • Hammer Function: Yes
  • Chuck Size: 1/2"
  • Chuck Type: All Metal Ratcheting
  • Tool Warranty: 5 Years (Charger)
  • Power Source: Cordless
  • Motor Type: POWERSTATE™ Brushless
  • Handle Type: Standard
  • Length: 6 in
  • Weight: 2.2 lb
  • Height: 7 in
  • Width: 2.25 in
  • Voltage: M12
  • Brushless: Yes
  • Battery System: M12
Hex Impact Driver Features
  • POWERSTATE™ Brushless Motor delivers up to 1,500 in-lbs. of torque
  • Only 5" in length for most access in tight spaces
  • Tri-LED illuminates workspace
  • Up to 3600 RPMs in Mode 3
  • 4-Mode Drive Control with dedicated self tapping screw mode
  • Light Weight at 2 lbs for tool belt portability and less fatigue in the work day
  • Single Handed Bit Insertion for Ease of Use
  • REDLINK PLUS intelligence provides the ability to drive more fasteners back to back
  • All-metal belt clip for portability
  • Compatible with Milwaukee Accessory Bit Holder 49-16-3697
  • Compatible with all M12™ batteries & chargers
  • Part of the M12 System, featuring over 125+ Tools
  • Fastest Subcompact Impact Driver
  • Most Compact
  • Maximum Workspace Visibility
Hex Impact Driver Specifications
  • Tool Warranty: 5 Year Tool, 2 Year Battery
  • Power Source: Cordless
  • Motor Type: POWERSTATE™ Brushless
  • Length: 5 in
  • Weight: 2 lb
  • Height: 7.6 in
  • Width: 2.14 in
  • Chuck Size: 1/2" in Hex
  • Battery System: M12

Specs

–
Product Type:

Hammer Drill/Driver

Impact Driver

Drill/Driver

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Includes:

Batteries

Belt Clip

Charger

Carry Case

Batteries Included:

2

Warranty:

5 Year Charger/ 2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes i would buy this product

works great came in handy.
will
NV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Milwaukee The Best For any Trade

Been using Milwaukee M12 for 5 years now and the ones I purchased 5 years ago well they are still being used everyday.
Gary
Las Vegas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy