Overview
The MILWAUKEE M18 1/2" Compact Brushless Drill/Driver is more compact with faster speed in application. The compact drill is 5.7" in length and lightweight at 3.2 lbs with battery allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, which makes this cordless drill able to tackle a wide range of drilling and fastening applications. REDLINK Intelligence paired with MILWAUKEE REDLITHIUM M18 batteries ensures efficient power delivery resulting in less down time recharging batteries. The compact cordless drill has premium components with an all-metal gear case and 1/2"" metal chuck providing durability that professionals require. The Milwaukee drill kit comes with the Drill/Driver, (2) MILWAUKEE M18 REDLITHIUM CP2.0 Compact Batteries, (1) MILWAUKEE M18/M12 Multi-Voltage Charger and (1) Contractor Bag. The Compact Brushless " Drill/Driver is part of MILWAUKEE M18 system, fully compatible with over 250+ solutions.
Features
| Includes: | Bag Charger |
|---|---|
| Batteries Included: | 2 |
| Torque: | 500 lb-in |
| Product Type: | Kit Hammer Drill/Driver |
| RPM: | 1800 |
| Chuck Type: | 1/2" Metal Single Sleeve - Ratcheting Lock |
| Power Source: | Battery |
| Warranty: | 5 Year Limited |
| Voltage: | 18v |
| Battery Type: | M18 Lithium-Ion Battery |
| Chuck Size: | 1/2" |