Apply to be a TradeMaster!
Main product image of 1/4" Drive Socket Adapter (1/4"F x 3/8"M)
Magnifying glass
Hover image to zoom

1/4" Drive Socket Adapter (1/4"F x 3/8"M)

Brand:
Milwaukee
SKU:
42-04-9110
Rating:
(0)
Q&A:
(0)
1/4" Drive Socket Adapter (1/4"F x 3/8"M)
Magnifying glass
Hover image to zoom
$10.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8"

Description

–
Overview
The Socket Adapters with FOUR FLAT™ Sides are designed from the ground up to be part of the most versatile socket family. Milwaukee™ adapters feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The drive sizes are laser etched onto the adapter providing you with improved, easy-to-read visibility. Chrome plating offers corrosion and rust protection. All Milwaukee Mechanics Hand Tools are backed by a lifetime guarantee.

Product Features
  • FOUR FLAT™ Sides deter rolling
  • FOUR FLAT™ Sides feature wrench-ready design
  • Secure Socket Retention
  • Easy to Read Size Identification
  • Adapt Drive Size
  • Corrosion Resistant
  • Chrome Plated
  • Rust Protection
  • Lifetime Guarantee
Product Specifications
  • Length: 0.44 in
  • Weight: 0.04 lb
  • Height: 1.0 in
  • Width: 0.44 in
  • Output Drive Size: 3/8"
  • Input Drive Size: 1/4"
  • Material Composition: Chrome Vanadium Steel
  • Drive Size: 1/4"

Specs

–
Product Type:

Socket Adapter

Size:

1/4"

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy