Apply to be a TradeMaster!
Main product image of 1-5/8" Electromagnetic Drill Kit
Magnifying glass
Hover image to zoom

1-5/8" Electromagnetic Drill Kit

Brand:
Milwaukee
SKU:
4272-21
Rating:
(0)
Q&A:
(0)
1-5/8" Electromagnetic Drill Kit
Magnifying glass
Hover image to zoom
$1,585.04 each
In Stock
In Stock
Get 25 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: RPM
730 RPM

Description

–
The Milwaukee 1-5/8" Electromagnetic Drill delivers the faster set-up, cutting and drilling. It's 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475RPM and twist drill bits at 730 RPM.

Includes
  • (1) 1-5/8" Electromagnetic Drill Kit
  • (1) Safety Strap
  • (1) Lubrication Spray Bottle
  • (1) Chuck Key
  • (1) Carrying Case
  • (1) 3/4" Weldon to 1/2" Chuck adapter
  • (2) 1" Retractable Pilot Pin
Product Features
  • Powerful 13 Amp Motor
  • Tool Free Adjustment: Cutter to Twist Bit
  • Optimized Cutting & Drilling Speeds
  • Tool Free Motor Head Adjustment
  • 3/4" Weldon Quick Change Arbor
  • 2 Speed Gear Box: 475/730 RPM
  • Auto-Stop Lift-Off Detection
  • Tool Free Feed-Handle LED Light
Product Specifications
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Length: 11.50"
  • Weight: 30.0 lbs
  • Width: 7.25"
  • Stroke Length: 5 3-4 Inch
  • Drill Point Pressure: 600 lbs

Specs

–
Product Type:

Drill/Driver

RPM:

730

Includes:

Carry Case

Adapter

Safety Strap

Spray Bottle

Warranty:

5 Year (Tool)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy