Apply to be a TradeMaster!
Main product image of 1-5/8" Magnetic Drill Kit
Magnifying glass
Hover image to zoom

1-5/8" Magnetic Drill Kit

Brand:
Milwaukee
SKU:
4274-21
Rating:
(0)
Q&A:
(0)
1-5/8" Magnetic Drill Kit
Magnifying glass
Hover image to zoom
$2,167.47 each
In Stock
In Stock
Get 18 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: RPM
730 RPM

Description

–
The Milwaukee 1-5/8" Magnetic Drill delivers the fastest drilling and strongest hold on ¼" steel in its class. It's 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475RPM and twist drill bits at 730 RPM. The permanent magnet base operates without electricity for continuous magnetic hold even during power interruption. Activating partial magnet mode with a ¼ turn of the magnet nob allows for faster, easier hole alignment. This magnet technology makes the Milwaukee 1-5/8" Magnetic Drill better for vertical and overhead drilling applications than traditional electromagnetic models.

Includes
  • (1) 1-5/8" Magnetic Drill Kit
  • (1) Safety Strap
  • (1) Lubrication Spray Bottle
  • (1) Chuck Key
  • (1) Carrying Case
  • (1) 3/4" Weldon to ½" Chuck adapter
  • (2) 1" Retractable Pilot Pin
Product Features
  • Magnetic Base Operates Without Electricity
  • Powerful 13 Amp Motor
  • Tool Free Adjustment: Cutter to Twist Bit Optimized Cutting & Drilling Speeds
  • Strongest Magnetic Hold on 1/4" Steel
  • Tool Free Motor Head Adjustment
  • 3/4" Weldon Quick Change Arbor
  • 2 Speed Gear Box: 475/730 RPM
  • Auto-Stop Lift-Off Detection
  • Tool Free Feed-Handle
Product Specifications
  • Power Source: Corded
  • Length: 13.75"
  • Weight: 30.5 lbs
  • Width: 7.5"
  • Stroke Length: 5 3-4 Inch
  • Drill Point Pressure: 750 lbs

Specs

–
Product Type:

Drill/Driver

RPM:

730

Includes:

Spray Bottle

Safety Strap

Carry Case

Adapter

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy